Shop All Keyed Entry Door Handles
Schlage
Grade 1 Schlage L-Series, Entrance Mortise Lock, A Rose, 06 Lever, Conventional Cylinder, Flat Black
Mfr # L9453P 06A 622
Zoro # G909953947
product price: $791.99
/ea
Free Shipping & Returns
$791.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in
- Lockset Finish Flat Black Coated
- Material Brass
- Weight 6.3 lb
Product Information
- Brand Schlage
- MFR # L9453P 06A 622
- Zoro # G909953947
- UPC # 197163121199
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Width | 5.375 in |
Length | 10.375 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in |
Lockset Finish | Flat Black Coated |
Material | Brass |
Weight | 6.3 lb |
Cylinder Core Type | Conventional Cylinder |
Type | Mortise Lock |
Fire Rated | 3 Hours {A} |
Description
Grade 1 Schlage L-Series, Entrance Mortise Lock, A Rose, 06 Lever, Conventional Cylinder, Flat Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Draw Latch, Release to Open, Draw to Close (1VZV6)
- STOCKCAP THREADED CAP-CT-35-LDPE-RED, 100PK (719704)
- KWIKSET Full Round Adjustable Strike (80318-007)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 MER 626)
- SCHLAGE Grade 2 Classroom Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, SFIC Less Core, Sa (ALX70B RHO 619)
- SCHLAGE Grade 2 Entrance Cylindrical Lock with Field Selectable Vandlgard, Sparta Lever, FSIC Less Core, Sat (ALX53J SPA 619)
- SCHLAGE Grade 1 Entrance Lock, Rhodes Lever, Schlage FSIC Prep Less Core, Satin Nickel Finish, Non-Handed (ND53JD RHO 619)
- SCHLAGE Cylindrical Lock, ALX53P ATH 606 (ALX53P ATH 606)
- SCHLAGE Door Lever Lockset, Curved, Entry, Grade 1 (ND53PD SPA 626)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 1 (ND92PD RHO 626)
- SCHLAGE Grade 1 Storeroom Mortise Lock, Conventional Cylinder, S123 Keyway, 06 Lever, B Rose, Satin Chrome F (L9080P 06B 626)
- Schlage Keyed Entry Door Handles