Shop All Privacy Door Handles
Schlage
Grade 1 Privacy with Coin Turn Mortise Lock, 03 Lever, N Escutcheon, Exterior Indicator Displays -in
Mfr # L9044 03N 626 L283-722
Zoro # G809948524
product price: $756.99
/ea
Free Shipping & Returns
$756.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Field Reversible
- Grade Grade 1
- Finish Satin Chrome
- Required Door Thickness 1-3/4 in
- Handle Length 10.25 in
Product Information
- Brand Schlage
- MFR # L9044 03N 626 L283-722
- Zoro # G809948524
- UPC # 197163130030
- Country of Origin Mexico
- Category Privacy Door Handles
Dimensions
Handle Length | 10.25 in |
Width | 5.5 in |
Details
Item | Mortise Lock |
Hand | Field Reversible |
Grade | Grade 1 |
Finish | Satin Chrome |
Required Door Thickness | 1-3/4 in |
Material | Metal |
Description
Grade 1 Privacy with Coin Turn Mortise Lock, 03 Lever, N Escutcheon, Exterior Indicator Displays -inVacant/Occupied-in, Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Cable, 8 ft. L (65319)
- ALARM CONTROLS Bracket, 10-1/2in. L x 1/2in. W, Alum (AM6300)
- PRIMELINE TOOLS Sliding Glass Door Handle Set, 4-15/16 in., Extruded Aluminum, Black (Single Pack) (C 1001)
- YALE Lever Lockset, Mechanical, Privacy, Grade 1 (PB5402LN x 626)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 MER 622)
- SCHLAGE Grade 2 Privacy Cylindrical Lock with Field Selectable Vandlgard, Sparta Lever, Non-Keyed, Satin Nic (ALX40 SPA 619)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 VLA 609)
- SCHLAGE Matte Black Privacy Lever Lockset, Latitude/Century (F40 LAT 622 CEN)
- SCHLAGE Antique Pewter Privacy Lever Lockset, Accent (F40 ACC 620)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 FLA 716)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 1 (ND53JD RHO 613)
- Schlage Door Lever Locksets