Shop All Privacy Door Handles
Schlage
Grade 1 Privacy with Coin Turn Mortise Lock, 03 Lever, A Rose, Exterior Indicator Displays -inVacant
Mfr # L9044 03A 626 L283-722
Zoro # G009948577
product price: $729.99
/ea
Free Shipping & Returns
$729.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Field Reversible
- Grade Grade 1
- Finish Satin Chrome
- Required Door Thickness 1-3/4 in
- Handle Length 10.375 in
Product Information
- Brand Schlage
- MFR # L9044 03A 626 L283-722
- Zoro # G009948577
- UPC # 197163130054
- Country of Origin Mexico
- Category Privacy Door Handles
Dimensions
Handle Length | 10.375 in |
Width | 5.375 in |
Details
Item | Mortise Lock |
Hand | Field Reversible |
Grade | Grade 1 |
Finish | Satin Chrome |
Required Door Thickness | 1-3/4 in |
Material | Metal |
Description
Grade 1 Privacy with Coin Turn Mortise Lock, 03 Lever, A Rose, Exterior Indicator Displays -inVacant/Occupied-in, Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERENSON Knob 1-1/2 Polished Nickel (2362-1014-P)
- PRIME-LINE Heavy-Duty Non-Slip Furniture Pads, 1/4 in. Thick x 1-1/2 in. x 1-1/2 24 Pack (MP76720)
- MIDWEST FASTENER 7/16" Black Nylon Plastic Flush Head Hole Plugs 1 12PK (69465)
- SCHLAGE COMMERCIAL Satin Chrome Screws 61502626 (61502626)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 FLA 619)
- SCHLAGE Matte Black Privacy Lever Lockset, Latitude/Century (F40 LAT 622 CEN)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 1 (ND40S SPA 626)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 ACC 622)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (A40S LEV 626)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (S40D JUP 626)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Privacy Rosette, Satin Brass, Knurled Grip in Polished Chrome (LV102 SB GRIP-KN 26)
- Schlage Door Lever Locksets