Shop All Keyed Entry Door Handles
Schlage
Grade 1 Institutional Lock, Rhodes Lever, SFIC Prep Less Core, Satin Nickel Finish, Non-Handed
Mfr # ND82BD RHO 619
Zoro # G509957666
Free Shipping & Returns
$548.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-5/8 in to 2-1/8 in
- Lockset Finish Satin Nickel
- Length 9.5 in
- Cylinder Core Type SFIC Prep Less Core
Product Information
- Brand Schlage
- MFR # ND82BD RHO 619
- Zoro # G509957666
- UPC # 197163101849
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Length | 9.5 in |
Width | 8.25 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-5/8 in to 2-1/8 in |
Lockset Finish | Satin Nickel |
Cylinder Core Type | SFIC Prep Less Core |
Fire Rated | 3 Hours {A} |
Material | Metal |
Weight | 5 lb |
Type | Cylindrical Lock |
Features | Double Cylinder Institution |
Description
Grade 1 Institutional Lock, Rhodes Lever, SFIC Prep Less Core, Satin Nickel Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Padlock KS21F1200 (KS21F1200)
- HILLMAN AnchorWire Brass-Plated One Piece Quick Hanger 40 lb 4 pk, 10PK (122184)
- TRIMLITE Molded Door 34" x 80", Primed White (2168MHCCAIRH26D4916)
- SHEPHERD HARDWARE PRODUCTS 9448 1.13 in. Plastic Cushioned Nail-on Glides, 4PK (39003094488)
- SCHLAGE Cylindrical Lock, ND53LD SPA 612 (ND53LD SPA 612)
- SCHLAGE Grade 1 Storeroom Mortise Lock, Conventional Cylinder, S123 Keyway, 06 Lever, N Escutcheon, Vandlgar (LV9080P 06N 626)
- SCHLAGE Satin Brass Entrance Lever Lockset, Accent (F51A ACC 608)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A ACC 620 CAM)
- SCHLAGE Grade 2 Tubular Lock, Storeroom Function, Key in Lever Cylinder, Saturn Lever, Bright Brass Finish, (S80PD SAT 605)
- SCHLAGE L Series Mortise Lock, Corridor Lock, 06 Lever, A Rose, with FSIC, VACANT/OCCUPIED Indicator for Out (L9456R 06A 630 L283-722)
- MARKS Marks: Mortise Lock 2-1/2" Backset Lever Entrance Dark Bronze Finish (MRK-9CP92A-10B)
- Schlage Door Locks and Deadbolts