Shop All Electromagnetic & Electromechanical Locks
Schlage
Grade 1 Fail Secure Electric Mortise Lock, Less Cylinder, 03 Lever, A Rose, Request to Exit, Satin C
Mfr # L9092EUL 03A 626 RX
Zoro # G309954940
product price: $946.99
/ea
Free Shipping & Returns
$946.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chromium Plated
- Input Voltage 12VDC/24VDC
- Width 5.5 in
- Depth 5.5 in
- For Use With L9090 Series Electrified Mortise Lock
Product Information
- Brand Schlage
- MFR # L9092EUL 03A 626 RX
- Zoro # G309954940
- UPC # 197163122998
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 5.5 in |
Depth | 5.5 in |
Body Size Thickness | 1-3/4 in |
Length | 10.25 in |
Details
Item | Electric Mortise Lock |
Finish | Satin Chromium Plated |
Input Voltage | 12VDC/24VDC |
For Use With | L9090 Series Electrified Mortise Lock |
Features | Request to Exit |
Material | Brass or Bronze |
Description
Grade 1 Fail Secure Electric Mortise Lock, Less Cylinder, 03 Lever, A Rose, Request to Exit, Satin Chromium Plated Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT V-Ring Seal, Stretch, 40mm ID, PK2 (4PKF9)
- FROM PLAIN TO BEAUTIFUL IN HOURS Wrought Iron Faux Tin/ PVC 24-in x 24-in Antique Gold Textured Surface-mount Ceiling Tile, 10PK (205ag-24x24-10)
- BEST Padlock 21B772L (887838144973)
- BIG HORN 'A' Latch Template - Finish Size 1-Inch x 2-1/4-Inch Replaces Templaco LT-121A (70131A)
- SCHLAGE Electrified Mortise Lock Body, Fail Safe/Fail Secure, 12/24VDC (L9090LB RX)
- SCHLAGE ND Series Cylindrical Entrance Lock Sparta Lever US10B (ND53PD SPA 613)
- SCHLAGE ND Series Cylindrical Entrance Lock Rhodes Lever US26D (ND50LD RHO 626)
- SCHLAGE A Series Cylindrical Entrance Lock Orbit Knob US10B (A53LD ORB 613)
- SCHLAGE Grade 1 Fail Safe Electric Mortise Lock, Schlage FSIC Prep Less Core, 06 Lever, A Rose, Request to E (L9095ELJ 06A 626 RX)
- SCHLAGE ND Series Cylindrical Privacy Lock Tubular Lever US26D (ND40S TLR 626)
- SECURITRON Electromagnetic Lock, 1-1/2" D Lock Body (V2M1200)
- Schlage Electromagnetic Locking Systems