Shop All Keyless Entry Door Handles
Schlage
Grade 1 Exit Lock, Rhodes Lever, Non-Keyed, Oil Rubbed Bronze Finish, Non-Handed
Mfr # ND12D RHO 613
Zoro # G009957401
product price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-handed
- Finish Oil Rubbed Bronze
- Door Thickness 1-5/8 in to 2-1/8 in
- Case Material Metal
- Fire Rated 3 Hours {A}
Product Information
- Brand Schlage
- MFR # ND12D RHO 613
- Zoro # G009957401
- UPC # 197163106592
- Country of Origin Mexico
- Category Keyless Entry Door Handles
Dimensions
Outside Width | 8.25 in |
Latch Length | 9.5 in |
Details
Item | Cylindrical Lock |
Hand | Non-handed |
Finish | Oil Rubbed Bronze |
Door Thickness | 1-5/8 in to 2-1/8 in |
Case Material | Metal |
Fire Rated | 3 Hours {A} |
Grade | Grade 1 |
Description
Grade 1 Exit Lock, Rhodes Lever, Non-Keyed, Oil Rubbed Bronze Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPM PRODUCTS O-RING, 11/16 X 9/16 X 1/16 IN (R-015 BN70)
- EDWARDS SIGNALING Door Holder, Surface Mount (1508-AQN5)
- PALMETTO PACKING Packing Seal, Carbon, 3/8 Sq. In., 10 ft (1578)
- STERLING SEAL & SUPPLY 202 Viton / FKM O-ring 70A Shore Black, -1000 Pack (ORVT202X1000)
- SCHLAGE Grade 1 Exit Lock, Latitude Lever, Non-Keyed, Matte Black Finish, Non-Handed (ND25D LAT 622)
- SCHLAGE Aged Br Keypad Entry (FE595VCAMACC716)
- SCHLAGE Keypad Entry Lvr Comm Sc (FE595CSVPLYXELA)
- SCHLAGE Touchscreen Lever Stn Ni (FE695VCEN619LAT)
- SCHLAGE Camelot Lever Aged Bronze Electronic Keypad Entry Lock (FE595VCAMXACC716)
- SCHLAGE Elan Electronic Keypad Entry Lock (FE595CSVPLYXELA626)
- SIMPLEX Push Button Exit Trim, Key Override, Right (LRP1020M-26D-41)
- Schlage Keyless Entry Door Handles