Shop All Keyed Entry Door Handles
Schlage
Grade 1 Entrance/Office Lock, Athens Lever, SFIC Prep Less Core, Matte Black Finish, Non-Handed
Mfr # ND50BD ATH 622
Zoro # G209951490
product price: $485.99
/ea
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-5/8 in to 2-1/8 in
- Lockset Finish Matte Black
- Cylinder Core Type SFIC Prep Less Core
- Material Metal
Product Information
- Brand Schlage
- MFR # ND50BD ATH 622
- Zoro # G209951490
- UPC # 197163105809
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Width | 8.25 in |
Length | 9.5 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-5/8 in to 2-1/8 in |
Lockset Finish | Matte Black |
Cylinder Core Type | SFIC Prep Less Core |
Material | Metal |
Fire Rated | 3 Hours {A} |
Features | Pushbutton Office |
Weight | 5 lb |
Type | Cylindrical Lock |
Description
Grade 1 Entrance/Office Lock, Athens Lever, SFIC Prep Less Core, Matte Black Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHCO-ALBANY DIV Vise-Action Tube Key Latch Blk (S E3-15-35)
- MONROE PMP Pull Handle, Weld-On, 304 Stainless Steel, Natural, Weld-On (PH-0273)
- ZORO SELECT Bumper, Rubber, Black, 1-1/2 in, 3/4"H x 3/4"W, PK5 (791R-034S)
- DELTANA Flush Pull, Rectangle, 3-1/8" X 15/16" Satin Nickel (FP222U15)
- SCHLAGE Grade 1 Institutional Lock, Rhodes Tactile Lever, SFIC Prep Less Core, Satin Chrome Fnsh, Non-Handed (ND82BD 8RO 626)
- SCHLAGE Cylindrical Lock, ND80BD RHO 622 (ND80BD RHO 622)
- SCHLAGE Grade 1 Classroom Mortise Lock, Schlage FSIC Less Core, 06 Lever, A Rose, Satin Chrome Finish, Field (L9070J 06A 626)
- SCHLAGE Lever Lockset, Mechanical, Storeroom, Grd.2 (S80PD SAT 626 10-025 KD C123)
- SCHLAGE Cylindrical Lock, ALX53P RHO 626 (ALX53P RHO 626)
- SCHLAGE Lever Lockset, Mechanical, Storeroom, Grd.1 (L9080P 06A 626 C123)
- YALE Lever Lockset, Mechanical, Entrance (B-AU4707LN x 626)
- Schlage Door Locks and Deadbolts