Shop All Keyed Entry Door Handles
Schlage
Grade 1 Entrance Office with Auto Unlocking Mortise Lock, Schlage FSIC Less Core, 06 Lever, A Rose,
Mfr # L9056J 06A 626 L283-722
Zoro # G409951702
product price: $920.99
/ea
Free Shipping & Returns
$920.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in
- Lockset Finish Satin Chrome
- Type Mortise Lock
- Length 10.375 in
Product Information
- Brand Schlage
- MFR # L9056J 06A 626 L283-722
- Zoro # G409951702
- UPC # 197163127573
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Length | 10.375 in |
Width | 5.375 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in |
Lockset Finish | Satin Chrome |
Type | Mortise Lock |
Material | Metal |
Weight | 6.3 lb |
Cylinder Core Type | Schlage FSIC Less Core |
Fire Rated | 3 Hours {A} |
Features | Indicator with Text |
Description
Grade 1 Entrance Office with Auto Unlocking Mortise Lock, Schlage FSIC Less Core, 06 Lever, A Rose, Indicator with Text, Exterior Indicator -inVacant/Occupied-in, Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket, 250 psi, 1-1/2 In, PK10 (GASK-QC150-10G)
- STRYBUC Two Ear Wall Bracket (91-18A)
- HILLMAN Traditional Key Motorcyle Universal Key Blank Double, 10PK (86383)
- MSI California Gold SAMPLE Gauged Slate Floor And Wall Tile (ZOR-NS-0004-SAM)
- SCHLAGE Cylindrical Lock, ALX70J ATH 626 (ALX70J ATH 626)
- SCHLAGE Cylindrical Lock, ALX70P RHO 626 (ALX70P RHO 626)
- SCHLAGE Schlage L-Series, Entrance Mortise Lock, L Decorative Escutcheon, 06 Lever, Grade 1 Mortise Lock, Co (L9453P 06L 625)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A ACC 605)
- SCHLAGE Grade 2 Storeroom Cylindrical Lock with Field Selectable Vandlgard, Sparta Lever, FSIC Less Core, Sa (ALX80J SPA 619)
- SCHLAGE Lever Lockset, Mechanical, Grd. 1 (ND10S HSLR 630 RH)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCICKE26D)
- Schlage Door Locks and Deadbolts