Shop All Keyed Entry Door Handles
Schlage
Grade 1 Entrance Office Mortise Lock, Schlage FSIC Less Core, 17 Lever, A Rose, Bright Brass Finish,
Mfr # L9050J 17A 605
Zoro # G209951339
product price: $765.99
/ea
Free Shipping & Returns
$765.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in
- Lockset Finish Bright Brass
- Fire Rated 3 Hours {A}
- Material Metal
Product Information
- Brand Schlage
- MFR # L9050J 17A 605
- Zoro # G209951339
- UPC # 197163129256
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Width | 5.375 in |
Length | 10.375 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in |
Lockset Finish | Bright Brass |
Fire Rated | 3 Hours {A} |
Material | Metal |
Weight | 6.3 lb |
Cylinder Core Type | Schlage FSIC Less Core |
Type | Mortise Lock |
Description
Grade 1 Entrance Office Mortise Lock, Schlage FSIC Less Core, 17 Lever, A Rose, Bright Brass Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Schlage C Keyway Key Blank (SC1KEY)
- ZORO SELECT Ext Spring, Ultra Precision, 3 1/2 OAL, PK3 (1NBB9)
- RICHELIEU HARDWARE 2 1/2 in (64 mm) Center-to-Center Matte Nickel Contemporary Recessed Cabinet Pull (210164184)
- GENESIS Gs10-1175Md13-110 Gas Spring (GSS 6475UU)
- SCHLAGE Schlage: Keypad Entry with Auto Lock, Plymouth Style, Elan Lever, Satin Chrome (SCH-FE575-626-ELA)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 1 (ND53BD OME 626)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A FLA 619)
- SCHLAGE Cylindrical Lock, ALX53J RHO 605 (ALX53J RHO 605)
- SCHLAGE Lock Entry Accent Sn Vp (F51VACC619)
- SCHLAGE Satin Brass Entrance Lever Lockset, Accent (F51A ACC 608)
- HAMPTON PRODUCTS-WRIGHT PBSerenade Mortis Lever (VMT115PB)
- Schlage Door Locks and Deadbolts