Shop All Keyed Entry Door Handles
Schlage
Grade 1 Entrance Office Mortise Lock, Less Cylinder, 17 Lever, A Rose, Bright Brass Finish
Mfr # L9050L 17A 605
Zoro # G609951588
product price: $697.99
/ea
Free Shipping & Returns
$697.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in
- Lockset Finish Bright Brass
- Fire Rated 3 Hours {A}
- Cylinder Core Type Less Cylinder
Product Information
- Brand Schlage
- MFR # L9050L 17A 605
- Zoro # G609951588
- UPC # 197163128648
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Length | 10.375 in |
Width | 5.375 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in |
Lockset Finish | Bright Brass |
Fire Rated | 3 Hours {A} |
Cylinder Core Type | Less Cylinder |
Material | Metal |
Type | Mortise Lock |
Weight | 6.3 lb |
Description
Grade 1 Entrance Office Mortise Lock, Less Cylinder, 17 Lever, A Rose, Bright Brass Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tilt Slide Latch, Tilt Window, 3-1/2" L (85-533-1)
- KEYLESS FACTORY UHShell: RUGGED 4 BUTTON REMOTE HEAD KEY SHELL FOR CHRYSLER JEEP DODGE OHT692427AA - (RHS-CHY-083)
- PRIME-LINE Showcase Window Key Lock, 9/16 in. x 5-1/2 in., Steel, Chrome Plated (U 9949)
- ANDOVA TILES SAMPLE Giovan 1 x 4 Glass Brick Joint Mosaic Tile (SAM-ANDGIO403)
- SCHLAGE Cylindrical Lock, ALX53P RHO 622 (ALX53P RHO 622)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A ACC 609 BRK)
- SCHLAGE Grade 2 Entrance Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, SFIC Less Core, Bri (ALX53B RHO 625)
- SCHLAGE Entry Lever Satin Chrome (F51AELAN626)
- SCHLAGE Lever Lockset, Mechanical, Classroom, Grd.1 (ND70PD ATH 626)
- SCHLAGE L Series Mortise Lock, Corridor Lock, 03 Lever, A Rose, with FSIC, VACANT/OCCUPIED Indicator for Out (L9456R 03A 626 L283-722)
- BEST Lever Lockset, Mechanical, Entrance, Grd. 1 (7KC37AB15DS3626)
- Schlage Keyed Entry Door Handles