Shop All Keyed Entry Door Handles
Schlage
Grade 1 Classroom Mortise Lock, Schlage FSIC With Construction Core, 17 Lever, A Rose, Satin Chrome
Mfr # L9070T 17A 626
Zoro # G509953231
product price: $819.99
/ea
Free Shipping & Returns
$819.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in
- Lockset Finish Satin Chrome
- Type Mortise Lock
- Weight 6.3 lb
Product Information
- Brand Schlage
- MFR # L9070T 17A 626
- Zoro # G509953231
- UPC # 197163126378
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Width | 5.375 in |
Length | 10.375 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in |
Lockset Finish | Satin Chrome |
Type | Mortise Lock |
Weight | 6.3 lb |
Material | Metal |
Fire Rated | 3 Hours {A} |
Cylinder Core Type | Schlage FSIC With Construction Core |
Description
Grade 1 Classroom Mortise Lock, Schlage FSIC With Construction Core, 17 Lever, A Rose, Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Fauna 8 In. X 47 In. Matte Porcelain Paver Floor Tile, 3PK (ZOR-LSC-0031)
- ROFU Rofu 1700 Series Electric Strikes, 8-16 VAC/3-6 VDC Voltage, Aluminum (1702-01 US28)
- ALTRONIX 4Ch Annual Event Timer - 12/24V Ac/Dc (AT4B)
- WRS 31" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 30-5 (01-30030-5)
- SCHLAGE Door Lever Lockset, Steel, Non Keyed (ALX10 SAT 626)
- SCHLAGE Grade 2 Entrance Cylindrical Lock with Field Selectable Vandlgard, Sparta Lever, FSIC Less Core, Sat (ALX53J SPA 619)
- SCHLAGE Grade 2 Tubular Lock, Storeroom Function, Key in Lever Cylinder, Saturn Lever, Antique Brass Finish, (S80PD SAT 609)
- SCHLAGE Cylindrical Lock, ALX80P SAT 605 (ALX80P SAT 605)
- SCHLAGE ND Series Lever Locks, Grade 1 Storeroom Lock, Athens Lever, SFIC Prep Less Core, Satin Chrome Finis (SCH-ND80BD-ATH-626)
- SCHLAGE Lever Lockset, Mechanical, Institution (ND82JD RHO 626)
- SCHLAGE ND Series Lever Locks, Grade 1 Storeroom Lock, Rhodes Lever, SFIC Prep Less Core, Satin Chrome Finis (SCH-ND80BD-RHO-626)
- Schlage Keyed Entry Door Handles