Shop All Keyed Entry Door Handles
Schlage
Grade 1 Classroom Mortise Lock, Less Cylinder, 17 Lever, B Rose, Satin Stainless Steel Finish, Field
Mfr # L9070L 17B 630
Zoro # G009953151
product price: $722.99
/ea
Free Shipping & Returns
$722.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in
- Lockset Finish Satin Stainless Steel
- Material Metal
- Length 10.375 in
Product Information
- Brand Schlage
- MFR # L9070L 17B 630
- Zoro # G009953151
- UPC # 197163126675
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Length | 10.375 in |
Width | 5.375 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in |
Lockset Finish | Satin Stainless Steel |
Material | Metal |
Weight | 6.3 lb |
Fire Rated | 3 Hours {A} |
Type | Mortise Lock |
Cylinder Core Type | Less Cylinder |
Description
Grade 1 Classroom Mortise Lock, Less Cylinder, 17 Lever, B Rose, Satin Stainless Steel Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACROVYN End Cap, 4" H, 3/4" L, 5/64" Thick (SCR40CAP373N)
- SPEC Compression Spring, Stainless Steel, PK10, C03600451000S (C03600451000S)
- SURE-LOC HARDWARE Sure-Loc Hardware Heavy Duty Handrail Bracket, Flat Black (HB3 FBL)
- CODEL DOORS 30" x 80" Primed 1-Lite Interior French Slab Door with Satin Etch Tempered Glass (2668pri1501SATT)
- SCHLAGE Grade 1 Storeroom Mortise Lock, Conventional Cylinder, S123 Keyway, 06 Lever, N Escutcheon, Vandlgar (LV9080P 06N 626)
- SCHLAGE Grade 1 Entrance/Office Lock, Rhodes Lever, SFIC Prep with Construction Core, Satin Chrome Finish (ND50HD RHO 626)
- SCHLAGE Grade 2 Entrance Cylindrical Lock with Field Selectable Vandlgard, Saturn Lever, Conventional Less C (ALX53L SAT 619)
- SCHLAGE Cylindrical Lock, ALX80P SAT 605 (ALX80P SAT 605)
- SCHLAGE Lever Lockset, Mechanical, Storeroom, Grd.2 (S80PD JUP 613)
- SCHLAGE Grade 1 Entrance Lock, Rhodes Lever, Schlage FSIC Prep Less Core, Satin Nickel Finish, Non-Handed (ND53JD RHO 619)
- CORBIN RUSSWIN Sngl Cylinder Dormitory Mortise Lever by Lever Lock Body; Strike; Front Plate; and Screws Satin Chro (ML2065LL626)
- Schlage Keyed Entry Door Handles