Shop All Emergency Exit Door Alarms
Schlage Electronics
Keypad Cylindrical Lock
Mfr # CO100CY70 KP RHO 626 LD
Zoro # G0630780
product price: $540.99
/ea
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- For Use With Commercial Doors
- Power Source (4) AA Batteries
- Max. User Codes 500
- Keypad Material ABS Plastic
Product Information
- Brand Schlage Electronics
- MFR # CO100CY70 KP RHO 626 LD
- Zoro # G0630780
- Country of Origin Mexico
- Category Emergency Exit Door Alarms
Dimensions
Outside Height | 9 15/32 in |
Outside Depth | 3 49/64 in |
Outside Width | 3 7/16 in |
Latch Front Size | 2-1/4 in x 1-1/8 in |
Latch Length | 5/8 in |
Inside Depth | 2 31/32 in |
Inside Width | 3 7/16 in |
Inside Height | 10 7/64 in |
Description
Electronic Lock, Function Classroom/ Storeroom, Access Method Keypad, Mounting Style Cylindrical, Lock Material Die Cast Metal, Finish Satin Chrome, Series CO100, Handle Type Lever, Door Thickness 1-3/4 in, Key Override Options Less Cylinder, Hand Nonhanded, Network Interface None, Outside Height 9 15/32 in, Outside Width 3 7/16 in, Outside Depth 3 49/64 in, Keypad Material ABS Plastic, Power Source (4) AA Batteries, Battery Life 2 yr, Operating Temp. Range -31 Degrees to 151 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Canon Lp-e4 Battery (LP-E4 BATTERY CANON)
- DIGIWAVE Digiwave ANT2081 Outdoor Superior HD TV Digital Antenna (ANT2081)
- TASCO Compact Binocular, 10x Magnification, Roof Prism, 300 ft Field of View (168125)
- MARPAC Marpac MAR-ZOHNE ZohneTravel Sound Therapy Machine (MAR-ZOHNE)
- SCHLAGE ELECTRONICS Keypad Cylindrical Lock (CO100CY70 KP SPA 626 PD)
- SCHLAGE ELECTRONICS Keypad Cylindrical Lock (CO200CY70 PR RHO 626 BD)
- SCHLAGE ELECTRONICS Keypad Cylindrical Lock (CO100CY70 KP SPA 626 BD)
- SCHLAGE ELECTRONICS 4A Power Supply, 2 Optional Boards, 1 Fire Alarm Relay (PS904)
- SCHLAGE ELECTRONICS Electric Bolt Lock Fail Safe (PB405)
- ALARM LOCK Emergency Exit Door Alarm, 99dB, Chrome (250XUS28)
- DETEX Detex: Exit Alarm, Surface Mount, Battery Powered, Weatherized, Gray (DTX- EAX-500W GRAY)
- Schlage Electronics Security Alarms and Warnings