Shop All Emergency Exit Door Alarms
Schlage
Electric Cylindrical Lockset
Mfr # ND80PDEU ATH 626
Zoro # G0630975
product price: $614.99
/ea
Free Shipping & Returns
$614.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Access Control, Power Transfer
- Number of Pins 6
- Location Type Commercial
- Electrical/Mechanical Electrical
- Strike Type ANSI
Product Information
- Brand Schlage
- MFR # ND80PDEU ATH 626
- Zoro # G0630975
- Country of Origin Mexico
- Category Emergency Exit Door Alarms
Description
Electrical, Lever, Cylindrical, Lockset Function Fail Secure, Lockset Grade 1, Style ND Athens, Lockset Finish Satin Chrome, Keyway Type Schlage SC1, Key Type Different, Standards ANSI A156.2, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Conventional, For Use With Access Control, Power Transfer, Handle Material Cast Zinc, Includes (2) Keys, Latch, Strike, Item Electronic Lock, Key Material Nickel Silver, Location Type Commercial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for CyberPower CP1350AVRLCD - 2 Pack (ML9-12MP251124741017)
- EZGENERATION Lightweight Stereo Headphones with Microphone 71 in. Cord BK (EZ127482)
- PEERLESS Universal Tilt TV Wall Mount, 32" to 60" LCD/Plasma Screen (PT660)
- POPSOCKETS PopGrip, Off White (801286)
- SCHLAGE Electric Cylindrical Lockset (ND80BDEU RHO 626)
- SCHLAGE Electric Cylindrical Lockset (ND80JDEU RHO 626)
- SCHLAGE Electric Cylindrical Lockset (ND80PDEU SPA 626)
- ALARM LOCK Exit Alarm Cylinder, Keyed Different (CER-KD)
- ALARM LOCK Exit Door Alarm, 95dB, Metallic Silver (PG21MSS)
- SCHLAGE ELECTRONICS Keypad Cylindrical Lock (CO100CY70 KP SPA 626 PD)
- DETEX Surface Mount AC / DC Powered Alarm (EAX2500S)
- Schlage Emergency Exit Door Alarms