Schlage

Door Lever Lockset, Angled, Classrm, Grade1, Lockset Grade: 1


product price: $493.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Backset 2 3/4 in
  • Electrical/Mechanical Mechanical
  • For Use With Wood, Steel Doors
  • Mortise / Cylindrical Cylindrical
  • Includes Hardware
See all product information

Product Information

Description

Mechanical, Lever, Cylindrical, Lockset Function Classroom, Lockset Grade 1, Style ND Angled, Lockset Finish Satin Chrome, Keyway Type Schlage SC4, Key Type Different, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, Features 10 yr Limited Warranty for All Mechanical Functions, For Use With Wood, Steel Doors, Handle Material Zinc, Includes Hardware, Item Lever, Key Material Brass/Nickel Silver, Location Type Commercial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.