Shop All Privacy Door Handles
Schlage
Door Lever Lockset, Angled, Classrm, Grade1, Lockset Function: Classroom
Mfr # ND70LD RHO 626
Zoro # G1265815
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2 3/4 in
- Electrical/Mechanical Mechanical
- For Use With Wood, Steel Doors
- Includes Hardware
- Location Type Commercial
Product Information
- Brand Schlage
- MFR # ND70LD RHO 626
- Zoro # G1265815
- Country of Origin Mexico
- Category Privacy Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Classroom, Lockset Grade 1, Style ND Angled, Lockset Finish Satin Chrome, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, Features 10 yr Limited Warranty for All Mechanical Functions, For Use With Wood, Steel Doors, Handle Material Zinc, Includes Hardware, Item Lever, Location Type Commercial, Lockset Performance Strength Heavy Duty, Number of Pins 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL 4' Clear Satin Anodized Brush Door Sweep For Gap Up To 2" (4 FT BS-330)
- ANDOVA TILES Knoll Natural Stone Mosaic Wall & Floor Tile (Andova Tiles)
- EKENA MILLWORK 8 5/8"W x 7 7/8"H x 3/4"P Dublin Wreath Center Onlay (ONL08X07DU)
- ZORO SELECT Viton O-Ring, 2.5mm Wide 150mm ID (ZUSAV2.5X150)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 ELA 605)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 FLA 716)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 FLA 605)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 1 (ND53BD ATH 626)
- SCHLAGE Door Lever Lockset, Angled, Storerm, Grade1 (ND80LD RHO 626)
- SCHLAGE Cylindrical Lock, ALX40 SAT 619 (ALX40 SAT 619)
- CORBIN RUSSWIN Privacy, Bedroom or Bathroom Mortise Lock, LS Lever, A Rose, Satin Chrome (ML2020 LSA 626)
- Schlage Privacy Door Handles