Schlage

Deadlatch, Satin Chrome, Single Cylinder


original price: $266.99
19% off
new price: $214.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Location Type Industrial, Residential
  • Backset 2 3/8 in
  • Lockset Grade 2
  • Finish Satin Chrome
  • For Door Thickness 1 3/4 in
See all product information

Product Information

  • Brand Schlage
  • MFR # B250PD 626
  • Zoro # G8694786
  • UPC #
    659773160123
  • Country of Origin Mexico
  • Category Deadlatches

Dimensions

Faceplate Dimensions 1 1/8 in x 2 1/4 in

Details

Item Deadlatch
Location Type Industrial, Residential
Backset 2 3/8 in
Lockset Grade 2
Finish Satin Chrome
For Door Thickness 1 3/4 in
Series B
Lockset Finish Satin Chrome
Grade 2
Keyway Type C
Standards ANSI A156.5 Grade 2,
For Use With Various Door Types
Material Brass/Steel
Pins 6
Cylinder Single
Number of Keys 2
Strike Square Corner
Security Type Medium-Duty

Description

Deadlatch, Industrial, Residential, Lockset Grade 2, Series B, Lockset Finish Satin Chrome, Keyway Type C, Standards ANSI A156.5 Grade 2,, Backset 2 3/8 in, Cylinder Single, Faceplate Dimensions 1 1/8 in x 2 1/4 in, For Door Thickness 1 3/4 in, For Use With Various Door Types, Material Brass/Steel, Number of Keys 2, Pins 6, Security Type Medium-Duty, Strike Square Corner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.