Shop All Pipe & Tubing Cutters
Schlage
Deadlatch, 2-3/4" Backset, 1-1/4" L Strike
Mfr # 13-247 626
Zoro # G9641897
product price: $86.69
/ea
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Series ND
- Strike Length 1 1/4 in
- For Door Thickness 1-3/4 in
- Grade 1
Product Information
- Brand Schlage
- MFR # 13-247 626
- Zoro # G9641897
- Country of Origin Mexico
- Category Pipe & Tubing Cutters
Dimensions
Strike Length | 1 1/4 in |
Throw Length | 1/2 in |
Front Size Dimension | 1-1/8 in x 2-1/4 in |
Details
Item | Deadlatch |
Finish | Satin Chrome |
Series | ND |
For Door Thickness | 1-3/4 in |
Grade | 1 |
Backset | 2 3/4 in |
Hand | RH or LH |
Description
Deadlatch, Hand RH or LH, Backset 2 3/4 in, Strike Length 1 1/4 in, Finish Satin Chrome, Material Brass, Front Size Dimension 1-1/8 in x 2-1/4 in, Throw Length 1/2 in, For Door Thickness 1-3/4 in, Grade 1, Series ND, For Use With ND Series Locks, Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" GALV SIDE OUTLET TEE (352-314C)
- MOEN Quick-Connect Clips (5) (140721)
- KOHLER Hinge/Label Assembly 702408 (1037049-01-ABV)
- REDHAT 120V AC Brass Fuel Gas Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8030G069)
- COBRA PST030 2 In 1 Replacement Tube Cutter Wheel (191824)
- VELVAC Nylon Tube Cutter (090028)
- MILWAUKEE TOOL PEX & Tubing Cutter (48-22-4204)
- EAZYPOWER Plug Cutter, 5/8" Large Dia, 3/8"Small Dia (30233)
- RIDGID Pipe Cutter #15 W/Spare (32920)
- SUPERIOR TOOL MINI TUBE CUTTER 1-1/8"" (35180)
- URREA Quick adjust pipe cutter 1/8” to 1-1/8” (350)
- Schlage Pipe & Tubing Cutters