Shop All Deadbolt Locks
Schlage
Deadbolt, Satin Chrome, Alike Keying
Mfr # B60N 626 KA4
Zoro # G5077801
original price:
$77.43
14% off
new price: $66.19
/ea
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Residential
- Lockset Grade 1
- Series B
- For Door Thickness 1-3/8 in to 1-3/4 in
Product Information
- Brand Schlage
- MFR # B60N 626 KA4
- Zoro # G5077801
- Country of Origin Mexico
- Category Deadbolt Locks
Dimensions
Faceplate Dimensions | 1 in x 2-1/4 in |
Throw Length | 1 in |
Description
Deadbolt, Cylindrical, Residential, Lockset Grade 1, Series B, Lockset Finish Satin Chrome, Keyway Type C, Key Type Alike, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in or 2 3/4 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Keyed Knobs and Lever, Includes Hardware, Latch, Strike, Material Steel, Number of Keys 2, Pins 5, Security Type Light-Duty, Strike Square Corner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Door Closer Cover, 13", Aluminum (4110-72 AL)
- BLUM Blum 15" TANDEM Drawer Slides with BLUMOTION, Locking Devices, Mounting Brackets, and Screws, (One Pair) (563H3810B)
- GLOBAL DOOR CONTROLS Commercial ADA Door Closer in Aluminum with Adjustable Spring Tension - Sizes 1-4 (TC2201ADA-AL)
- LCN 2035-STD RH BLACK Concealed-in-Door Closers (2035-STD RH 693)
- SCHLAGE Deadbolt, Aged Bronze, Single Cylinder (B60N 716 KA4)
- SCHLAGE Camelot Satin Nickel Metal Single Cylinder Deadbolt (B60GCCAM619)
- SCHLAGE Grade 2, Single Cyl Classroom, FSIC Less Core, US26D, Rectangle Stk (B563J 626)
- SCHLAGE Deadbolt, Medium-Duty, 5 Pins (B560P 619)
- SCHLAGE Deadlatch Triple Option (40-251-605)
- SCHLAGE Deadbolts (B250P6 622)
- BEST Deadbolt, Cylindrical, 2-3/8" Backset (8T27SSTK626)
- Schlage Door Locks and Deadbolts