Shop All Deadbolt Locks
Schlage
Deadbolt, HD, Satin Chrome, SFIC Not Incl.
Mfr # B660BD 626
Zoro # G4989817
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Commercial
- Lockset Grade 1
- Series B660
- For Door Thickness 1-3/8 in to 1-7/8 in
Product Information
- Brand Schlage
- MFR # B660BD 626
- Zoro # G4989817
- Country of Origin Mexico
- Category Deadbolt Locks
Dimensions
Faceplate Dimensions | 1-1/8 in x 2-1/4 in |
Throw Length | 1 in |
Front Size Dimension | 1-1/8" x 2-1/4" |
Description
Deadbolt, Cylindrical, Commercial, Lockset Grade 1, Series B660, Lockset Finish Satin Chrome, Keyway Type None, Key Type Different, Standards ANSI A156.5, ADA Compliant Yes, Lockset Fire Rating Not Rated, Backset 2 3/4 in, Ligature Resistant No, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 7/8 in, Includes Hardware, Material Brass/Steel/Zinc, Number of Keys 2, Security Type Heavy-Duty, Strike Square Corner, Throw Length 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Door Knocker and Viewer, 9/16 in. Bore, 180 Degree View Angle, Satin Nickel (Single Pack) (U 10327)
- J.W. WINCO GN41-40-M8-50-D3-SK Leveling Feet (41-40-M8-50-D3-SK)
- SAFETY TECHNOLOGY INTERNATIONAL Wireless Doorbell Chime Sensor (STI-3301)
- JAKO Jako Rolling Bearing Pivot Hinge; Zamak (MOLINETE1)
- SCHLAGE Deadbolt, HD, Polished Brass, 5 Pins (B60N 605)
- SCHLAGE Satin Nickel Brass Single Cylinder Deadbolt (B60619)
- SCHLAGE Double Cylinder Mortise Deadlock, Satin Chrome (L9462P 626)
- SCHLAGE Satin Brass Brass Single Cylinder Deadbolt (B60NV608)
- SCHLAGE Grade 2, Double Cyl, FSIC Less Core, US26D, Rectangle Stk (B562J 626)
- SCHLAGE B-Series Satin Nickel Double Cylinder Deadbolt (B62NG619)
- SCHLAGE Grade 1 Privacy with Deadbolt Mortise Lock, 06 Lever, N Escutcheon, Satin Chrome Finish (L9440 06N 626)
- Schlage Door Locks and Deadbolts