Shop All Deadbolt Locks
Schlage
Deadbolt, HD, Polished Brass, 6 Pins
Mfr # B560P 605
Zoro # G4989747
Free Shipping & Returns
$89.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Commercial
- Lockset Grade 1
- Series B560
- For Door Thickness 1-3/8 in to 1-7/8 in
Product Information
- Brand Schlage
- MFR # B560P 605
- Zoro # G4989747
- Country of Origin Mexico
- Category Deadbolt Locks
Dimensions
Throw Length | 1 in |
Description
Deadbolt, Cylindrical, Commercial, Lockset Grade 1, Series B560, Lockset Finish Bright Brass, Keyway Type C123, Key Type Different, Standards ANSI A156.5, ADA Compliant Yes, Lockset Fire Rating Not Rated, Backset 2 3/8 in or 2 3/4 in, Ligature Resistant No, For Door Thickness 1 3/8 in to 1 7/8 in, Includes Hardware, Material Brass/Steel/Zinc, Number of Keys 2, Pins 6, Security Type Heavy-Duty, Strike Square Corner, Strike Dim. 1-1/8 in x 2-3/4 in, Throw Length 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Spring Plunger Standard Spring Force, Long-Lok D=1/2-13 L=28, Body & Pin Stainless Steel (K0329.A5)
- MARKS USA Rim, Satin SS, Exit Only, Fire No, 96" H (M9900/32D)
- KEYLESS FACTORY KeylessFactory:2021 GMC Emergency Key Blade (EKB-GM-2021)
- PRIME-LINE Sash Lock and Keeper, Right Hand, White Single Pack (H 3953)
- SCHLAGE Deadbolt, HD, Oil Rubbed Bronze, 6 Pins (B560P 613)
- SCHLAGE Deadbolt, HD, Satin Chrome (B562P 626)
- SCHLAGE Bright Brass Brass Single Cylinder Deadbolt (B60605)
- SCHLAGE Wifi Deadbolt Ab (BE489WBVCAM716)
- SCHLAGE Grade 2 Door Bolt w/ Occupancy Indicator, Keyless, US4, Rectangle Stk (B571 606)
- SCHLAGE Deadlatch Triple Option (40-251-605)
- MEDECO Deadbolt, Keyed Different/Alike, 2 Keys (11C601-T-26-DL-S)
- Schlage Deadbolt Locks and Deadlatches