Shop All Deadbolt Locks
Schlage
Deadbolt, HD, Polished Brass, 5 Pins
Mfr # B60N 605
Zoro # G5044575
$63.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Residential
- Lockset Grade 1
- Series B60
- For Door Thickness 1-3/8 in to 1-7/8 in
Product Information
- Brand Schlage
- MFR # B60N 605
- Zoro # G5044575
- Country of Origin Mexico
- Category Deadbolt Locks
Description
Deadbolt, Cylindrical, Residential, Lockset Grade 1, Series B60, Lockset Finish Bright Brass, Keyway Type C, Key Type Different, Standards ANSI A156.5, ADA Compliant Yes, Lockset Fire Rating Not Rated, Backset 2 3/4 in, Ligature Resistant No, For Door Thickness 1 3/8 in to 1 7/8 in, Includes Hardware, Material Brass/Steel/Zinc, Number of Keys 2, Pins 5, Security Type Heavy-Duty, Strike Round Corner
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ-FLO EASTMAN Deadbolt, Steel, 2-3/8" or 2-3/4" Backset (57782)
- OLYMPUS CAMLK 26D 1-1/16 NATL KD (OLY-DCN1-26D-KD)
- ZORO SELECT O-Ring, Dash 009, Viton, 0.07 In., PK100 (1CTB1)
- SOSS Cabinet Style Invisible Hinge, 1-1/8″-1-3/8″ Door Thickness, US14 (212UNP)
- SCHLAGE Deadbolt, Satin Nickel, Single Cylinder (B60N 619)
- SCHLAGE Deadbolt, Aged Bronze, Keyed Different (B60N 716)
- SCHLAGE Grade 1, Single Cyl, FSIC Less Core, US15, Rectangle Stk (B660J 619)
- SCHLAGE Grade 2 Classroom Deadbolt, 2-3/4-in Backset, FSIC Prep, Less Core, Bright Brass Finish (B663J 605)
- SCHLAGE Grade 2, Door Bolt w/ Interior Rose, Keyless, US26D, Rectangle Stk (B581 626)
- SCHLAGE Deadbolt, Bright Chrome, Double Cylinder (B62N 625)
- CORBIN RUSSWIN Thumbturn with Rose Deadbolt, Keyless, US26D (DL3060 626)
- Schlage Deadbolt Locks