Shop All Deadbolt Locks
Schlage
Deadbolt, Antique Pewter, Double Cylinder
Mfr # B62N 620
Zoro # G5077725
product price: $72.79
/ea
$72.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Residential
- Lockset Grade 1
- Series B
- For Door Thickness 1-3/8 in to 1-3/4 in
Product Information
- Brand Schlage
- MFR # B62N 620
- Zoro # G5077725
- UPC # 043156169337
- Country of Origin Mexico
- Category Deadbolt Locks
Dimensions
Throw Length | 1 in |
Faceplate Dimensions | 1 in x 2-1/4 in |
Description
Deadbolt, Cylindrical, Residential, Lockset Grade 1, Series B, Lockset Finish Antique Pewter, Keyway Type C, Key Type Different, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in or 2 3/4 in, Ligature Resistant No, Cylinder Double, Faceplate Dimensions 1 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Keyed Knobs and Lever, Includes Hardware, Latch, Strike, Material Steel, Number of Keys 2, Pins 5, Security Type Light-Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMWELL PRODUCTS 36 Tan DRWind Stop (DS2)
- PHIFER Polyester Improved Visibility Insect Screening, 60 x 25', Black, 18x18 Mesh, One Roll (3040344)
- ZORO SELECT O-Ring, Dash 010, Viton, 0.07 In., PK100 (U38875.006.0025)
- AMEROCK Monument CentertoCenter Matte Black Cabinet Pull, 5116 in 128 mm (BP36571FB)
- SCHLAGE Deadbolts (B250P6 622)
- SCHLAGE Grade 3 Classroom Deadbolt, Adjustable 2-3/8-in and 2-3/4-in Backset, Satin Bronze Clear Coated Fnsh (B563B 612)
- SCHLAGE Deadbolt, Aged Bronze, Single Cylinder (B60N 716 KA4)
- SCHLAGE Grade 2, Single Cyl Deadlatch, C KWY, US26, Rectangle Stk (B250PD 625)
- SCHLAGE Deadbolt, Antique Brass, Keyed Different (B60N 609)
- SCHLAGE Deadbolt, Satin Nickel, Single Cylinder (B60N 619)
- MEDECO MEDECO:Maxum BiLevel Dbl. Deadbolt - 2-3/4" - Gold (11JR624-05-DLT)
- Schlage Door Locks and Deadbolts