Shop All Dummy Door Handles
Schlage
Antique Bronze Dummy Lever Lockset, Accent/Brookshire, Right Hand
Mfr # F170 ACC 716 BRK RH
Zoro # G0943971
$27.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lockset Finish Antique Bronze
- Lockset Grade 2
- Lockset Handle Type Lever
- Grade 2
- Finish Aged Bronze
Product Information
- Brand Schlage
- MFR # F170 ACC 716 BRK RH
- Zoro # G0943971
- UPC # 043156772872
- Country of Origin Mexico
- Category Dummy Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Dummy, Lockset Grade 2, Style F Accent/Brookshire, Lockset Finish Antique Bronze, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, Features Right Hand, For Use With Residential/Light Commercial Applications, Handle Material Brass, Includes Latch, Mounting Hardware, Strike, Item Door Lever Lockset
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Black Spring Hinge (DSH4R41B)
- SOUTHCO-ALBANY DIV Lift & Turn Non Locking Chrome (S 62-40-211-3)
- PEMKO 4131CRL30 30" Surface Mounted Automatic Door Bottom with EPDM Clear Aluminum (4131CRL30)
- LUCKY LINE 100 ft. Spool of ball chain. 5/32″ Diameter (32300)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 2 (F170 LAT 626 CEN)
- SCHLAGE Matte Black Dummy Lever Lockset, Merano, Right Hand (F170 MER 622 RH)
- SCHLAGE Antique Brass Dummy Lever Lockset, Elan (F170 ELA 609)
- SCHLAGE Bright Brass Dummy Lever Lockset, Accent/Camelot, Right Hand (F170 ACC 605 CAM RH)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 2 (F170 FLA 716 BRK RH)
- SCHLAGE Dummy Lever Satin Chrome (F170ELA626)
- BALDWIN Reserve Venetian Bronze Door Levers (HD.FED.R.TRR.112)
- Schlage Dummy Door Handles