Shop All Passage Door Handles
Schlage
Accent Satin Nickel Passage Lever Right or Left Handed
Mfr # F10ACC619
Zoro # G005267771
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Schlage
- MFR # F10ACC619
- Zoro # G005267771
- UPC # 43156793228
- Country of Origin Mexico
- Category Passage Door Handles
Description
The Schlage Accent Satin Nickel Hall and Closet Lever is perfect for use on attic basement hallway and closet doors where locking is not needed. Designed with reversible handles for versatile use it's also a handy device for unlatching entry doors when the hands are full. The passage lever is widely popular for its elegant wave-like design that effortlessly matches a room's style without overshadowing it especially when wrapped in the versatile Satin Nickel finish. Plus it's been designed and tested with strength and durability in mind.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA SIMPLEX Mechanical Push Button Lockset, 8000 (R8146B-026-41)
- MEDECO MEDECO:BiLevel 1-1/4" Mortise Cylinder - Gold (10J0500-05-DLT-Z01)
- MSI Ardesia Black Ledger Panel 6 In. X 24 In. Glazed Porcelain Wall Tile, 11PK (ZOR-PNL-0100)
- PRIME-LINE Steel, Satin Nickel, Interior Door Lock (E 2330)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 ELA 626)
- SCHLAGE Grade 2 Passage Cylindrical Lock with Field Selectable Vandlgard, Boardwalk Lever, Non-Keyed, Satin (ALX10 BRK 619)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 LAT 625)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 1 (ND10S SPA 626)
- SCHLAGE Cylindrical Lock, ALX10 ATH 619 (ALX10 ATH 619)
- SCHLAGE Grade 1 Passage Latch Mortise Lock, 03 Lever, B Rose, Bright Chrome Finish, Field Reversible (L9010 03B 625)
- SARGENT 10 Line Series Cylindrical Lock Mechanical Passage L Trim L Rose Strike Lip Length 1-1/4 Satin Chrom (SRG-28-10U15-LL-26D)
- Schlage Door Lever Locksets