Shop All Exercise Equipment
Schiek Sports Inc
Schiek S-2004CAXXL 4.75 in. Original Nylon Belt; Camoflage - 2XL
Mfr # S-2004CAXXL
Zoro # G303779938
product price: $73.49
/ea
$73.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Schiek Sports Inc
- MFR # S-2004CAXXL
- Zoro # G303779938
- UPC # 635522204065
- Country of Origin United States
- Category Exercise Equipment
Description
Schiek was set out to bring the finest range of products to the body builders. Our product line includes Belts, Gloves and Straps to improve your performance. We manufacture goods which are washable and made out of durable Amara synthetic leather. Our long lasting products are the perfect companion for you throughout the event. Schiek products help you to move to the next level.
Features- Patented downward angle fits the natural shape of your back
- Patented hip and rib contour for extra comfort
- Patented one way Fabric Hook and Eye for an exact fit
- Belts widen in front for extra abdominal support
- Dual closure system with heavy duty stainless steel slide bar buckle
- Color: Camoflage
- Size: 2XL
- Dimension: 5" H x 1" W x 56" L
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE SPRING Garden Cart on Wheels, Storage Bin, Built-In Bench Seat, Interior Tool Tray, Rolls on Lawns and Dirt (854635RPQ)
- ILC Replacement for Fisher Price Ffy09 Dune Racer 1/4 - 20 Nylon Lock NUT (FFY09 DUNE RACER 1/4 - 20 NYLON LOCK NUT FISHER P)
- ASTRO Astro MR1007S-W 10 x 7 in. Marching Snare Drum; White (MR1007S-W)
- FURRION Furrion 431861 Square Marine Power Smart Inlet 30A/125V - White (110614)
- SCHIEK SPORTS INC Schiek 1112WS-B 12 Inch Black Line Heavy Duty Wrist Wraps - Black (1112WS-B)
- SCHIEK SPORTS INC Schiek S-3006BKXXXL 6 in. Power Nylon Belt - 3XL (S-3006BKXXXL)
- SCHIEK SPORTS INC Schiek S-3006BKXXL 6 in. Power Nylon Belt - 2XL (S-3006BKXXL)
- SCHIEK SPORTS INC Schiek 1124WS-B Black Line Heavy Duty Wrist Wraps - 24 Inch - Black (1124WS-B)
- SCHIEK SPORTS INC Schiek S-2006PKM 6 in. Original Nylon Belt; Pink - Medium (S-2006PKM)
- SCHIEK SPORTS INC Schiek 1178KW-B Heavy Duty Knee Wrap - 78 Inch - Black (1178KW-B)
- LEISURE SPORTS Extra Thick Yoga Mat, Non-Slip Comfort Foam, Durable Exercise Mat For Fitness, Pilates (Black) (666662WEC)
- Schiek Sports Inc Exercise Equipment