Shop All Radial Ball Bearings
Schatz Bearing
Flanged Ball Bearing, 1-5/8in dia, 185lb
Mfr # AF3252
Zoro # G0487728
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Ball
- Bore Dia. 0.5 in
- Outside Dia. 1.625 in
- Width 0.5625 in
- Flange Dia. 1 13/16 in
Product Information
- Brand Schatz Bearing
- MFR # AF3252
- Zoro # G0487728
- Country of Origin United States
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.5 in |
Outside Dia. | 1.625 in |
Width | 0.5625 in |
Flange Dia. | 1 13/16 in |
Outside Diameter | 1 5/8 in |
Outer Ring Width | 0.562 in |
Bore Diameter | 1/2 in |
Flange Diameter | 1.812 in |
Description
Unground Flanged Radial Ball Bearing, Bearing Industry Number AF3252, Bore Diameter 1/2 in, Closure Open, Outer Ring Width 0.562 in, Outside Diameter 1 5/8 in, Ring Material Alloy Steel, System of Measurement Inch, Application Baggage Systems, Conveyors, Food Processing Equipment, Material Handling, Medical Processing, Ball Material Carbon Steel, Dynamic Radial Load Capacity 185 lbf, Flange Diameter 1.812 in, Flange Thickness 0.07 in, Flange Type Flanged, Includes Retaining Ring No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Spherical Roller Bearings (22314RRK OVS W502 C4 FY)
- RULAND Coupling, 6 Beam Clamp, Bore 3/8 x 3/8 In (FCR20-6-6-SS)
- FESTO Stem Actuated Valve V-3-M5 (V-3-M5)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed (6201 2NSE9 NB C3)
- SCHATZ BEARING Flanged Ball Bearing, 1-3/8in dia, 120lb (AF3244)
- SCHATZ BEARING Flanged Ball Bearing, 1-1/8in dia, 500rpm (TW2)
- SCHATZ BEARING Radial Ball Bearing, 1-1/2in dia, 135lb (A3248)
- SCHATZ BEARING Flanged Ball Bearing, 240lb, 500rpm (TW25)
- SCHATZ BEARING Flanged Ball Bearing, 1-3/4in dia, 210lb (TW18)
- SCHATZ BEARING Flanged Ball Bearing, 1-3/8in dia, 1/2in W (TW6)
- NSK NSK 6307NR, 6300 Series Single Row Deep Groove Ball Bearing (6307NR)
- Schatz Bearing Ball Bearings