Shop All Air Circulators
Schaefer
Standard-Duty Industrial Fan 36" Oscillating, 115/230VAC, 11,690 CFM
Mfr # VKWO36
Zoro # G7462847
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$1,467.99
Free 30-Day Returns
Key Features
- Blade Diameter 36"
- Oscillation Oscillating
- Air Flow 11,690 CFM
- Voltage 115/230VAC
- Number of Speeds 1
Product Information
- Brand Schaefer
- MFR # VKWO36
- Zoro # G7462847
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 36" |
Height | 60-7/8" |
Max. Depth | 33-1/4" |
Blade Dia. | 36" |
Shaft Dia. | 5/8" |
Outside Dia. | 37-1/2" |
Cord Length | 5 ft. |
Width | 40-1/4" |
Fan Cord Length | 5 ft |
Depth | 33 1/4 in |
Description
Standard-Duty Industrial Fan, Blade Dia. 36 in, Stationary, Oscillating, 1 Speeds, Voltage 115/230V AC, 1 Phase, CFM High 11,690, Air Velocity @ 20 Ft. 500 fpm, Motor HP 1/2 hp, Motor RPM 825, Operating Amps 7/3.5, Fan Mounting Location Wall, Fan Accessory Style Standard, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 540, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Outside Dia. 37-1/2 In., Height 60 7/8 in, Width 40 1/4 in, Max. Depth 33-1/4 In., Cord Length 5 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMENITE Control, No Foam, 1 Relay, Din Mount, 110VAC (WFMFT-DM-2011)
- NVENT HOFFMAN Thermoelectric Cooler, Wallmount, 321 BtuH (TE121048010)
- ALL-FILTERS 24X30X2 MERV 12 Pleated AC Furnace Air Filter, 6PK (24302.12 6PK)
- RHEEM 43-101666-68 Capacitor - 45/440 (43-101666-)
- SCHAEFER Mobile Misting Air Circulator 18" Non-Oscillating, 115VAC, 1400/1800/2200 CFM (PVM18C)
- SCHAEFER Mobile Air Circulator 36" Non-Oscillating, 115VAC, 10,900/16,600 CFM (VKM36-2-O)
- SCHAEFER Misting Ring Kit 26" (MKLP36SO-6B)
- SCHAEFER Circulation Fan 20" Oscillating, 115VAC (TW20W)
- SCHAEFER Pedestal Fan 30" Oscillating, 115VAC (TW30B-PRB)
- SCHAEFER Standard-Duty Industrial Fan 24" Non-Oscillating, 115/230VAC, 7860 CFM (GVK24)
- AIRMASTER FAN Fan Blade, Steel, Galvanized (73058)
- Schaefer Air Circulators