Shop All Air Circulators
Schaefer
Standard-Duty Industrial Fan 36" Oscillating, 115/230VAC, 11,690 CFM
Mfr # VKWO36-B
Zoro # G9814262
product price: $1,685.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,685.99
Free 30-Day Returns
Key Features
- Blade Diameter 36"
- Oscillation Oscillating
- Air Flow 11,690 CFM
- Voltage 115/230VAC
- Number of Speeds 1
Product Information
- Brand Schaefer
- MFR # VKWO36-B
- Zoro # G9814262
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 36" |
Height | 60-7/8" |
Max. Depth | 33-1/4" |
Shaft Dia. | 5/8" |
Width | 40-1/4" |
Outside Dia. | 37-1/2" |
Blade Dia. | 36" |
Cord Length | 5 ft. |
Depth | 33 1/4 in |
Fan Cord Length | 5 ft |
Description
Standard-Duty Industrial Fan, Blade Dia. 36 in, Stationary, Oscillating, 1 Speeds, Voltage 115/230V AC, 1 Phase, CFM High 11,693, Air Velocity @ 20 Ft. 500 fpm, Motor HP 1/2 hp, Motor RPM 825, Operating Amps 7/3.5, Fan Mounting Location Wall, Fan Accessory Style Standard, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 540, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Outside Dia. 37-1/2 In., Height 60 7/8 in, Width 40 1/4 in, Max. Depth 33-1/4 In., Cord Length 5 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Motor, 3/4 HP, 115V, 1075 rpm (HC45AE118)
- REVCOR Blower Whl, Dia 4 13/16 In, Width 1 1/8 In (B481-112S L)
- PALMER SAFETY Roofing Bucket Kit Full-Body Harness, 50Ft Vertical Rope & Anchor (V5501)
- PARKER Filter/Dryer, 3/8 In (LLD - 053)
- SCHAEFER Standard-Duty Industrial Fan 12" Non-Oscillating, 115/230VAC, 1470 CFM (GVK12)
- SCHAEFER OSHA Pedestal Fan Non-Oscillating, 115VAC (30PFR-B)
- SCHAEFER Pedestal Fan Non-Oscillating, 115/208-230VAC (30PF-HL)
- SCHAEFER Standard-Duty Industrial Fan 36" Non-Oscillating, 230/460VAC, 11,380 CFM (GVK36-3)
- SCHAEFER Misting Ring Kit 9" (MKLP12SO-3B)
- SCHAEFER Misting Ring Kit 31" (MKLP42SO-7B)
- GLOBAL INDUSTRIAL Deluxe Ceiling Mount Fan, 30 Diameter (795974)
- Schaefer Air Circulators