Shop All Air Circulators
Schaefer
Standard-Duty Industrial Fan 36" Non-Oscillating, 115/230VAC, 11,690 CFM
Mfr # GVKC36
Zoro # G6152124
product price: $673.99
/ea
Free Shipping & Returns
$673.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 36"
- Oscillation Non-Oscillating
- Air Flow 11,690 CFM
- Voltage 115/230VAC
- Number of Speeds 1
Product Information
- Brand Schaefer
- MFR # GVKC36
- Zoro # G6152124
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 36" |
Height | 39" |
Width | 39" |
Blade Dia. | 36" |
Max. Depth | 20" |
Shaft Dia. | 5/8" |
Outside Dia. | 37-1/2" |
Cord Length | 5 ft. |
Depth | 20 in |
Fan Cord Length | 5 ft |
Description
Standard-Duty Industrial Fan, Blade Dia. 36 in, Stationary, Non-Oscillating, 1 Speeds, Voltage 115/230V AC, 1 Phase, CFM High 11,693, Motor HP 1/2 hp, Motor RPM 825, Operating Amps 7/3.5, Fan Mounting Location Ceiling, Fan Accessory Style Standard, Fan RPM 825, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 497, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Outside Dia. 37-1/2 In., Height 39 in, Width 39 in, Max. Depth 20 In., Cord Length 5 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Blower Whl, Dia 4 3/4 In, Width 2 15/16 In (Q475-293S L)
- ROBERTSHAW 1980-072 72" Thermocouple-30Mv (1980-072)
- YORK Plug Connector, 9 Circuit (S1-025-21192-000)
- MASTER FLASH Pipe Boot, 5" to 9" Pipes, Bk (RD601BA)
- SCHAEFER Mobile Air Circulator 36" Non-Oscillating, 115VAC, 10,900/16,600 CFM (VKM36-2-O)
- SCHAEFER Mobile Air Circulator 36" Non-Oscillating, 115/230VAC, 11,700 CFM (VKM36-B-O)
- SCHAEFER Misting Ring Kit 31" (MKLP42SO-7B)
- SCHAEFER Mobile Air Circulator 36" Non-Oscillating, 115VAC, 11,700 CFM (VKM36-O)
- SCHAEFER Master 24" Direct Drive High Velocity Drum Fan, 4,000 CFM, 1/4 HP (MAC-24DCT)
- SCHAEFER Standard-Duty Industrial Fan 12" Non-Oscillating, 115/230VAC, 1470 CFM (GVK12)
- DAYTON Air Circulator 20" Non-Oscillating, 115VAC, 4700 CFM (4VAC3)
- Schaefer Air Circulators