Shop All Air Circulators
Schaefer
Standard-Duty Industrial Fan 36" Non-Oscillating, 115/230VAC, 11,400 CFM
Mfr # GVK36
Zoro # G4466034
Free Shipping & Returns
$708.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 36"
- Oscillation Non-Oscillating
- Air Flow 11,400 CFM
- Voltage 115/230VAC
- Number of Speeds 1
Product Information
- Brand Schaefer
- MFR # GVK36
- Zoro # G4466034
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 36" |
Height | 37-1/2" |
Width | 37-1/2" |
Cord Length | 5 ft. |
Max. Depth | 16-1/2" |
Shaft Dia. | 5/8" |
Blade Dia. | 36" |
Outside Dia. | 37-1/2" |
Fan Cord Length | 5 ft |
Depth | 16 1/2 in |
Description
Standard-Duty Industrial Fan, Blade Dia. 36 in, Stationary, Non-Oscillating, 1 Speeds, Voltage 115/230V AC, 1 Phase, CFM High 11,400, Motor HP 1/2 hp, Motor RPM 825, Operating Amps 7/3.5, Fan Mounting Location Wall, Fan Accessory Style Standard, Fan RPM 825, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 497, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Outside Dia. 37-1/2 In., Height 37 1/2 in, Width 37 1/2 in, Max. Depth 16-1/2 In., Cord Length 5 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Drain Cock, Steel, MNPT x Hose, 3/8 In (211273A)
- ALL-FILTERS 20 in. x 30 in. x 1 in. MERV 13 Pleated AC Furnace Air Filter, 12PK (20301.13 12PK)
- HONEYWELL Q5001D1000 Valve Linkage W/80 (Q5001D1000)
- TRANE 460v 60W 5/8 in. Dia 7 in. Lds Htr (HTR1226)
- SCHAEFER Pedestal Fan Non-Oscillating, 115/208-230VAC (30PF-HL)
- SCHAEFER Misting Ring Kit 9" (MKLP12SO-3B)
- SCHAEFER Master 24" Direct Drive High Velocity Drum Fan, 4,000 CFM, 1/4 HP (MAC-24DCT)
- SCHAEFER Misting Ring Kit 26" (MKLP36SO-6B)
- SCHAEFER Mobile Misting Air Circulator 18" Non-Oscillating, 115VAC, 1400/1800/2200 CFM (PVM18C)
- SCHAEFER Standard-Duty Industrial Fan 24" Non-Oscillating, 115/230VAC, 7860 CFM (GVK24)
- VENCO Mobile Drum Fan 48" Non-Oscillating (VMAC-48-BD-WK)
- Schaefer Air Circulators