Shop All Air Circulators
Schaefer
Pedestal Fan 30" Oscillating, 115VAC
Mfr # TW30B-PRB
Zoro # G6020627
product price: $546.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$546.99
Free 30-Day Returns
Key Features
- Blade Diameter 30"
- Oscillation Oscillating
- Voltage 115VAC
- Motor HP 1/2
- Color Black
Product Information
- Brand Schaefer
- MFR # TW30B-PRB
- Zoro # G6020627
- UPC # 717490935711
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 30" |
Blade Dia. | 30" |
Details
Item | Pedestal Fan |
Oscillation | Oscillating |
Voltage | 115VAC |
Motor HP | 1/2 |
Color | Black |
Oscillating / Non-Oscillating | Oscillating |
Application | Air Circulator |
Oscillating | Yes |
Description
Oscillating Pedestal Fan, Black 30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIL QUAKER /ICP 1070952 Sensor Flame Q354 Sk (1070952)
- DAYTON 16 in Backdraft Damper / Gable Shutter, 17 in x 17 in (4YN20)
- DUNDAS JAFINE VINYL DUCT WHT 3X8 (FD38EZW)
- CANARM Downblast Exhauster (ALX180-DD100EC)
- SCHAEFER Mobile Air Circulator 36" Non-Oscillating, 115/230VAC, 11,700 CFM (VKM36-B-O)
- SCHAEFER Standard-Duty Industrial Fan 12" Non-Oscillating, 115/230VAC, 1470 CFM (GVK12)
- SCHAEFER Pedestal Fan 30" Oscillating, 115VAC (TW30W-PRB)
- SCHAEFER Misting Ring Kit 31" (MKLP42SO-7B)
- SCHAEFER Stainless Steel Washdown Fan, 3 Ph 24" (24CFO-SWDS-3-Q)
- SCHAEFER Standard-Duty Industrial Fan 36" Oscillating, 115/230VAC, 11,690 CFM (VKWO36)
- TPI INDUSTRIAL Fan Head 24" Oscillating, 120VAC (ACH 24)
- Schaefer Air Circulators