Shop All Air Circulators
Schaefer
OSHA Pedestal Fan Non-Oscillating, 115VAC
Mfr # 20PFR-B
Zoro # G6020520
product price: $582.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$582.99
Free 30-Day Returns
Key Features
- Oscillation Non-Oscillating
- Voltage 115VAC
- Motor HP 1/4
- Color Black
- Oscillating / Non-Oscillating Non-Oscillating
Product Information
- Brand Schaefer
- MFR # 20PFR-B
- Zoro # G6020520
- UPC # 717490935438
- Country of Origin United States
- Category Air Circulators
Details
Item | OSHA Pedestal Fan |
Oscillation | Non-Oscillating |
Voltage | 115VAC |
Motor HP | 1/4 |
Color | Black |
Oscillating / Non-Oscillating | Non-Oscillating |
Application | Air Circulator |
Oscillating | No |
Description
OSHA Pedestal Fan, Black 20 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Repair Kit Windshield (09103)
- MOVINCOOL Three Way Chamber (481769-0051)
- RHEEM 68-24048-01 Drain Trap/Elbow (68-24048-0)
- DAIKIN Motor, 115V, 0.2 HP, 1400 rpm, Double Shaft (106163004)
- SCHAEFER Misting Ring Kit 15" (MKLP20SO-4B)
- SCHAEFER Mobile Air Circulator 36" Non-Oscillating, 115VAC, 10,900/16,600 CFM (VKM36-2-B-O)
- SCHAEFER Master 24" Direct Drive High Velocity Drum Fan, 4,000 CFM, 1/4 HP (MAC-24DCT)
- SCHAEFER Pedestal Fan 30" Oscillating, 115VAC (TW30B-PRB)
- SCHAEFER Mobile Air Circulator 36" Non-Oscillating, 115/230VAC, 11,700 CFM (VKM36-B-O)
- SCHAEFER Mobile Misting Air Circulator 18" Non-Oscillating, 115VAC, 1400/1800/2200 CFM (PVM18C)
- CD Continental Dynamics 30in High Velocity Tilt Floor Fan, 9,950 CFM, 1/4 HP (293115)
- Schaefer Air Circulators