Shop All Fan Parts
Schaefer
Motor 1/3HP 115/230V 60Hz 1Phase
Mfr # CS103
Zoro # G9595661
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115/230V
- Phase 1
- For Use With Mfr. Model Number GH1200-1, GH1600-1, GH2000-1, GVK20
- Fits Brand Schaefer
Product Information
Details
Voltage | 115/230V |
Phase | 1 |
Item | Motor 1/3HP 115/230V 60Hz 1Phase |
For Use With Mfr. Model Number | GH1200-1, GH1600-1, GH2000-1, GVK20 |
Fits Brand | Schaefer |
Description
Motor 1/3HP 115/230V 60Hz 1Phase, For Use With Grainger Item Number 5AFC5, 5AFC6, 5AFC7, 6ALD5, For Use With Mfr. Model Number GH1200-1, GH1600-1, GH2000-1, GVK20, Fits Brand Schaefer
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Downblast Vent, Belt Drive, 14-3/4 In (3HFL6)
- DAYTON Transformer Fan, 115/230V, 24 in., 7900 cfm (2ATX8)
- HI-TECH DURAVENT Industrial Duct Hose, 12"x25ft. (2002-1200-1725)
- BELGAS Gas Regulator (P140R060016993F)
- SCHAEFER Disc Misting for PVM18 (MISTHUB2)
- SCHAEFER Motor 1/2HP 115/230/220V 60/50Hz 1Phase (CS102)
- SCHAEFER Blade Poly 12 In 6-Wing 1/2 In Bore (PFB-126-45)
- SCHAEFER Guard Set 20 In Back/Front Tapered (20PTB / 20PTF)
- SCHAEFER Blade Galvanized 24 In 5Wing 5/8 In Bore (GFB-245-24)
- SCHAEFER Motor 1/4HP 115V 60Hz 1Phase 2Speed (CS240)
- TRANE Motor, 1/4 HP, 115V, 1475 rpm, 3 Speed (MOT18965)
- Schaefer Fan Parts