Shop All Air Circulators
Schaefer
Mobile Air Circulator 36" Non-Oscillating, 115VAC, 10,900/16,600 CFM
Mfr # VKM36-2-B-O
Zoro # G8915812
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$950.99
Free 30-Day Returns
Key Features
- Blade Diameter 36"
- Oscillation Non-Oscillating
- Air Flow 10,900/16,600 CFM
- Voltage 115VAC
- Number of Speeds 2
Product Information
- Brand Schaefer
- MFR # VKM36-2-B-O
- Zoro # G8915812
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 36" |
Height | 39-3/4" |
Shaft Dia. | 1/2" |
Cord Length | 12 ft. |
Width | 40-3/4" |
Blade Dia. | 36" |
Outside Dia. | 37-1/4" |
Max. Depth | 19-3/4" |
Fan Cord Length | 12 ft |
Depth | 19 3/4 in |
Description
Standard-Duty Industrial Fan, Blade Dia. 36 in, Mobile, Non-Oscillating, 2 Speeds, Voltage 115V AC, 1 Phase, CFM High 11,000, CFM Low 7700, Air Velocity @ 20 Ft. 600/450 fpm, Motor HP 1/2 hp, Motor RPM 1075/850, Operating Amps 5.2/3.5, Fan Mounting Location Floor, Fan Accessory Style Standard, Fan RPM 1075/850, Sound Level 77 dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 485/328, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Outside Dia. 37-1/4 In., Height 39 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILIVING 18 in. Wall Mounted Shutter Exhaust Fan with Thermostat and Variable Speed controller, 1736 CFM (ILG8SF18V-ST)
- BELIMO Rotary Actuator, 2 and 3 Way Ball Valve (TR24-3)
- RANCO Refrigerator Cold Control, SPST (K50Q-1126-001)
- WHITE-RODGERS Hot Surface Ignitor, LP/NG, 120V AC, 15 1/2 in L., Nitride Ignitor (21D64-2)
- SCHAEFER OSHA Pedestal Fan 115VAC , (36PFR)
- SCHAEFER Mobile Air Circulator 36" Non-Oscillating, 115/230VAC, 11,700 CFM (VKM36-B-O)
- SCHAEFER Stainless Steel Washdown Fan, 3 Ph 24" (24CFO-SWDS-3-Q)
- SCHAEFER Standard-Duty Industrial Fan 36" Non-Oscillating, 115/230VAC, 11,400 CFM (GVK36)
- SCHAEFER Master 30" Direct-Drive High Velocity Floor Fan, 8,500 CFM, 1/3 HP (MAC-30BCT)
- SCHAEFER Standard-Duty Industrial Fan 12" Non-Oscillating, 115/230VAC, 1470 CFM (GVK12)
- DAYTON Standard-Duty Industrial Fan 30" Oscillating, 115VAC, 8674/9612 CFM (7DD07)
- Schaefer Air Circulators