Shop All Air Circulators
Schaefer
Misting Ring Kit 31"
Mfr # MKLP42SO-7B
Zoro # G8834472
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 31"
- Material Polyethylene
- Color Black
- Includes Misting Ring, Shut Off Valve with Garden Hose Connection
- Fan Accessory Type Misting Kit
Product Information
- Brand Schaefer
- MFR # MKLP42SO-7B
- Zoro # G8834472
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 31" |
Base Dia. | 31" |
Outside Dia. | 42" |
Fits Fan Dia. | 42" |
Details
Item | Misting Ring Kit |
Material | Polyethylene |
Color | Black |
Includes | Misting Ring, Shut Off Valve with Garden Hose Connection |
Fan Accessory Type | Misting Kit |
Fan Accessory Color | Black |
For Use With | 42" dia. Fans |
Fan Accessory Material | Polyethylene |
Application | Accessories |
Description
Misting Ring Kit, Fan Accessory Type Misting Kit, Fits Fan Dia. 42 in, For Use With 42 in dia Fans, Base Dia. 31 in, Material Polyethylene, Black, Includes Misting Ring, Shut Off Valve with Garden Hose Connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS T2 Style Orifice 00 (068-2003)
- DUNDAS JAFINE ALUMINUM DUCT 4X8 (MFX48)
- ILC FILTER 10X12X1 MERV 10 MPR 1000 6 PIECES ACTUAL SIZE 10 X 12 X 075 MADE IN THE USA FIL (WY-0FEV-8)
- NORDYNE 01-0098 45/5/440 Rd Cap (01-0098)
- SCHAEFER Pedestal Fan 30" Oscillating, 115VAC (TW30B-PRB)
- SCHAEFER Mobile Air Circulator 42" Non-Oscillating, 115VAC, 7700/11,000 CFM (VKM42-2-B-O)
- SCHAEFER Pedestal Fan 30" Oscillating, 115VAC (TW30W-PRB)
- SCHAEFER Mobile Air Circulator 36" Non-Oscillating, 115VAC, 10,900/16,600 CFM (VKM36-2-O)
- SCHAEFER Standard-Duty Industrial Fan 36" Oscillating, 115/230VAC, 11,690 CFM (VKWO36-B)
- SCHAEFER OSHA Pedestal Fan 115VAC , (36PFR)
- PATTERSON High-Velocity Industrial Fan 10" Non-Oscillating, 115VAC, 2470 CFM (F10A)
- Schaefer Air Circulators