Shop All Air Circulators
Schaefer
Misting Ring Kit 22"
Mfr # MKLP30SO-5B
Zoro # G8834497
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 22"
- Material Polyethylene
- Color Black
- Includes Misting Ring, Shut Off Valve with Garden Hose Connection
- Fan Accessory Material Polyethylene
Product Information
- Brand Schaefer
- MFR # MKLP30SO-5B
- Zoro # G8834497
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 22" |
Base Dia. | 22" |
Fits Fan Dia. | 30" |
Details
Item | Misting Ring Kit |
Material | Polyethylene |
Color | Black |
Includes | Misting Ring, Shut Off Valve with Garden Hose Connection |
Fan Accessory Material | Polyethylene |
Fan Accessory Type | Misting Kit |
Fan Accessory Color | Black |
For Use With | 30" dia. Fans |
Application | Accessories |
Description
Misting Ring Kit, Fan Accessory Type Misting Kit, Fits Fan Dia. 30 in, For Use With 30 in dia Fans, Base Dia. 22 in, Material Polyethylene, Black, Includes Misting Ring, Shut Off Valve with Garden Hose Connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Propeller, 16 In Dia, 20 Deg Pitch (T1604-20 R)
- TLV Quick 250PSI Steam Trap (S3-18/A)
- DAYTON Med Duty Fan, 37,683 cfm, 208-230/460V (7M857)
- CARRIER Blower Pulley (KR11AZ712)
- SCHAEFER Master 30" Direct-Drive High Velocity Floor Fan, 8,500 CFM, 1/3 HP (MAC-30BCT)
- SCHAEFER Misting Ring Kit 9" (MKLP12SO-3B)
- SCHAEFER Pedestal Fan 30" Oscillating, 115VAC (TW30B-PRB)
- SCHAEFER Misting Ring Kit , 18" , (MKLP24SO-4B)
- SCHAEFER Standard-Duty Industrial Fan 24" Non-Oscillating, 115/230VAC, 7860 CFM (GVK24)
- SCHAEFER Standard-Duty Industrial Fan 36" Non-Oscillating, 230/460VAC, 11,380 CFM (GVK36-3)
- GLOBAL INDUSTRIAL Ceiling Mount Fan, 24 Diameter (795753)
- Schaefer Air Circulators