Shop All Air Circulators
Schaefer
Misting Ring Kit , 18" ,
Mfr # MKLP24SO-4B
Zoro # G8834506
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 18"
- Material Polyethylene
- Color Black
- Includes Misting Ring, Shut Off Valve with Garden Hose Connection
- Fan Accessory Color Black
Product Information
- Brand Schaefer
- MFR # MKLP24SO-4B
- Zoro # G8834506
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 18" |
Outside Dia. | 24" |
Base Dia. | 18" |
Fits Fan Dia. | 24" |
Details
Item | Misting Ring Kit |
Material | Polyethylene |
Color | Black |
Includes | Misting Ring, Shut Off Valve with Garden Hose Connection |
Fan Accessory Color | Black |
Fan Accessory Type | Misting Kit |
Fan Accessory Material | Polyethylene |
For Use With | 24" dia. Fans |
Application | Accessories |
Description
Misting Ring Kit, Fan Accessory Type Misting Kit, Fits Fan Dia. 24 in, For Use With 24 in dia Fans, Base Dia. 18 in, Material Polyethylene, Black, Includes Misting Ring, Shut Off Valve with Garden Hose Connection
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K368)
- COFAIR PRODUCTS 4x100'TiteSealFlashing (TS4100)
- SIEMENS Electric Actuator, 44 in.-lb., -25 to130 (GDE131.1P)
- BELIMO 120v S/R Fire/Smoke Act ON/OFF (FSNF120-S-FC)
- SCHAEFER Pedestal Fan Non-Oscillating, 115/208-230VAC (30PF-HL)
- SCHAEFER Industrial Misting Fan 18" Non-Oscillating, 115VAC, 1400/1800/2200 CFM (PVM18)
- SCHAEFER Misting Ring Kit 9" (MKLP12SO-3B)
- SCHAEFER Master 24" Direct Drive High Velocity Drum Fan, 4,000 CFM, 1/4 HP (MAC-24DCT)
- SCHAEFER Pedestal Fan 30" Oscillating, 115VAC (TW30B-PRB)
- SCHAEFER Circulation Fan 20" Oscillating, 115VAC (TW20W)
- DAYTON Standard-Duty Quiet-Design Industrial Fan 30" Oscillating, 115VAC, 4063/5859/7996 CFM (20957)
- Schaefer Air Circulators