Shop All Fan Parts
Schaefer
Guard Set 36 In Back/Front OSHA
Mfr # 36VKBO/36VKFO-B
Zoro # G9595467
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Guard Color: Black; Material: Steel
- Fits Brand Versa-Kool
- For Use With Mfr. Model Number GVKO36-B
Product Information
Details
Features | Guard Color: Black; Material: Steel |
Item | Guard Set 36 In Back/Front OSHA |
Fits Brand | Versa-Kool |
For Use With Mfr. Model Number | GVKO36-B |
Description
Guard Set 36 In Back/Front OSHA, For Use With Grainger Item Number 4ARJ7, For Use With Mfr. Model Number GVKO36-B, Fits Brand Versa-Kool
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE DELUXE Heavy Duty Quiet Stainless 16-Inch Digital Wall Mount Oscillating Fan w/ Remote (HIFANXWALLDIGIT)
- DCM Heater Replacement Fan, 9" (TA09A2004)
- HI-TECH DURAVENT Industrial Duct Hose, 6"x25ft. (0214-0600-0002)
- DAYTON Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 24 to 600VAC (2NNR6)
- SCHAEFER Blade Poly 20 In 4-Wing 5/8 In Bore (PFB-204-40)
- SCHAEFER Motor 1HP 115/230V 50/60Hz 1Ph 1Spd (CS782)
- SCHAEFER Blade Poly 16 In 3-Wing 1/2 In Bore (PFB-163)
- SCHAEFER Motor 1/4HP 115V 60Hz 1Phase 2Speed (CS240)
- SCHAEFER Blade Poly 12 In 6-Wing 1/2 In Bore (PFB-126-45)
- SCHAEFER Blade Galvanized 24 In 5Wing 5/8 In Bore (GFB-245-24)
- HOSHIZAKI Water Valve Gasket (413854-03)
- Schaefer Fan Parts