Shop All Air Circulators
Schaefer
Circulation Fan 24" Oscillating, 115VAC
Mfr # TW24W
Zoro # G7494396
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 24"
- Oscillation Oscillating
- Voltage 115VAC
- Motor HP 1/4
- Color White
Product Information
- Brand Schaefer
- MFR # TW24W
- Zoro # G7494396
- UPC # 717490935353
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 24" |
Blade Dia. | 24" |
Details
Item | Circulation Fan |
Oscillation | Oscillating |
Voltage | 115VAC |
Motor HP | 1/4 |
Color | White |
Oscillating / Non-Oscillating | Oscillating |
Application | Air Circulator |
Oscillating | Yes |
Description
Oscillating Circulation Fan
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN B1370198 Switch, Primary Limit, (B1370198)
- BELIMO AUX SWTCH 1-SPDT GM, AM, NM, LM (S1A)
- ALL-FILTERS 20X30X2 Merv 8 Pleated AC Furnace Air Filter, 4PK (20302.8 4PK)
- ECOR PRO Low Voltage Humidistat (EPHUM24DF)
- SCHAEFER Industrial Misting Fan 18" Non-Oscillating, 115VAC, 1400/1800/2200 CFM (PVM18)
- SCHAEFER Master 30" Direct Drive Portable Barrel Fan, 5500 CFM, 1/3 HP (MAC-30D)
- SCHAEFER Mobile Air Circulator 36" Non-Oscillating, 115VAC, 11,700 CFM (VKM36-O)
- SCHAEFER Standard-Duty Industrial Fan 36" Oscillating, 115/230VAC, 11,690 CFM (VKWO36)
- SCHAEFER Mobile Air Circulator 42" Non-Oscillating, 115VAC, 7700/11,000 CFM (VKM42-2-B-O)
- SCHAEFER Standard-Duty Industrial Fan 24" Non-Oscillating, 115/230VAC, 7860 CFM (GVK24)
- XPOWER 1/4 HP, 2100 CFM, 1 Amp, 4 Speeds Multipurpose 14" Diameter Air Circulator with 3-Hour Timer and Oscillating Feature (FC-300S)
- Schaefer Air Circulators