Shop All Brushes
Schaefer Brush
Standard plumbing copper fitting brush, 1 in L Brush, Plastic
Mfr # 00647
Zoro # G9501768
product price: $2.55
/ea
Sold in multiples of 4 for $10.20
$10.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Length 1 in
- Bristle Material Carbon Steel
- Handle Material Plastic
- Features 5/8 in ID Size; 6-1/2 in Overall Length; 0.007 in Filament Diameter; Single Spiral or Single Stem Construction
Product Information
- Brand Schaefer Brush
- MFR # 00647
- Zoro # G9501768
- UPC # 011812006470
- Country of Origin United States
- Category Brushes
Dimensions
Brush Length | 1 in |
Details
Bristle Material | Carbon Steel |
Handle Material | Plastic |
Item | Standard plumbing copper fitting brush |
Features | 5/8 in ID Size; 6-1/2 in Overall Length; 0.007 in Filament Diameter; Single Spiral or Single Stem Construction |
Description
Standard plumbing copper fitting brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 60" Mop and Broom Handles, 1.13" Dia, Natural, Pine (BWK125)
- KIMBERLY-CLARK PROFESSIONAL Universal Hard Roll Towels with Absorbency Pockets, 1.5" Core, White, (400'/Roll, 12 Rolls/Case) (02068)
- NANO MAGIC Screen Cleaning Spray 16oz Bottle, 1ct (6816NMSC)
- SANI PROFESSIONAL Hygea Adult Wash Cloths, 9 1/2 x 11 1/2, White, 60 Wipes/Tub, PK6 (J14143)
- SCHAEFER BRUSH Stainless Steel Premium plumbing copper fitting brush, Plastic (00924)
- SCHAEFER BRUSH Standard refrigeration copper fitting brush, 1-1/4 in L Brush, Plastic (00827)
- SCHAEFER BRUSH Fitting Brush Economy plumbing copper fitting brush, 1 in L Brush (00548)
- SCHAEFER BRUSH Standard refrigeration copper fitting brush, 1-1/4 in L Brush, Plastic (00826)
- SCHAEFER BRUSH Standard refrigeration copper fitting brush, 1-1/4 in L Brush, Plastic (00825)
- SCHAEFER BRUSH Standard plumbing copper fitting brush, 1 in L Brush, Plastic (00646)
- LINZER Wire Brush W/Scraper 19x6 7 in. Wood Block (317)
- Schaefer Brush Brushes