Shop All Brushes
Schaefer Brush
Standard plumbing copper fitting brush, 1 in L Brush, Plastic
Mfr # 00646
Zoro # G9501698
product price: $2.29
/ea
Sold in multiples of 12 for $27.48
$27.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Length 1 in
- Bristle Material Carbon Steel
- Handle Material Plastic
- Features 1/2 in ID Size; 6-1/2 in Overall Length; 0.007 in Filament Diameter; Single Spiral or Single Stem Construction
Product Information
- Brand Schaefer Brush
- MFR # 00646
- Zoro # G9501698
- UPC # 011812006463
- Country of Origin United States
- Category Brushes
Dimensions
Brush Length | 1 in |
Details
Bristle Material | Carbon Steel |
Handle Material | Plastic |
Item | Standard plumbing copper fitting brush |
Features | 1/2 in ID Size; 6-1/2 in Overall Length; 0.007 in Filament Diameter; Single Spiral or Single Stem Construction |
Description
Standard plumbing copper fitting brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, L30, Pop Up Box, Double Recreped DRC 9 3/4 in x 10 in, 120 Sheets, White, 10 Pack (03086)
- FRESH PRODUCTS Tidal Wave, Urinal Screen, Fabulous Scent, 0.42 oz, Purple, 6PK (TWDS-11)
- GLOBAL INDUSTRIAL Dolly for 20, 32, 44, 55 Gallon Trash Container (240466BK)
- NOBLES/TENNANT SENSOR - LEVEL, LIQUID, 14V 01A, FITS TN (385685)
- SCHAEFER BRUSH Stainless Steel Premium plumbing copper fitting brush, Plastic (00926)
- SCHAEFER BRUSH Plumbing Brush, 3 1/2 in L Handle, 1 1/4 in L Brush, Silver, Polypropylene, 6 5/8 in L Overall (00944-1GS)
- SCHAEFER BRUSH Standard refrigeration copper fitting brush, 1-1/4 in L Brush, Plastic (00826)
- SCHAEFER BRUSH Stainless Steel Premium plumbing copper fitting brush, Plastic (00924)
- SCHAEFER BRUSH Plumbing Brush, 3 1/2 in L Handle, 1 1/4 in L Brush, Silver, Polypropylene, 6 5/8 in L Overall (00949-1GS)
- SCHAEFER BRUSH Plumbing Brush, 3 1/2 in L Handle, 1 1/4 in L Brush, Silver, Polypropylene, 6 5/8 in L Overall (00947-1GS)
- DURSTON MANUFACTURING BATTERY BRUSH TAPERED STAINLESS (VIBS1)
- Schaefer Brush Brushes