Shop All Brushes
Schaefer Brush
Stainless Steel Premium plumbing copper fitting brush, Plastic
Mfr # 00934
Zoro # G9501497
Sold in multiples of 6 for $41.94
$41.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Fitting Brush
- Bristle Material Stainless Steel
- Handle Material Plastic
- Features 1-1/2 in ID Size; 0.009 in Filament Diameter; Double Spiral or Double Stem Construction
Product Information
- Brand Schaefer Brush
- MFR # 00934
- Zoro # G9501497
- UPC # 011812009518
- Country of Origin United States
- Category Brushes
Details
Brush Type | Fitting Brush |
Bristle Material | Stainless Steel |
Handle Material | Plastic |
Item | Premium plumbing copper fitting brush |
Features | 1-1/2 in ID Size; 0.009 in Filament Diameter; Double Spiral or Double Stem Construction |
Description
Premium plumbing copper fitting brush
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Fluorescent Lamp Storage Drum ext. dia. 15.25" x 96" H (DRM805)
- SCOTT Control Antiseptic Foam Skin Cleanser, Unscented, 1200 mL Refill, PK2 (91595)
- BASCO Square Pail, Clear (MMP8002-SK)
- ZEP Chemical Dispenser, Fills Bucket/Bottles (678001)
- SCHAEFER BRUSH 1-1/2" I.D. Steel Fitting Br, Wire Handle (00551)
- SCHAEFER BRUSH Standard refrigeration copper fitting brush, 1-1/4 in L Brush, Plastic (00826)
- SCHAEFER BRUSH Flux, Glue, Dope Brush, Tin, 144 PK (10001)
- SCHAEFER BRUSH COPPER TUBING CLEANING BRUSH 3/4 IN (00648SX)
- SCHAEFER BRUSH Fitting Brush Economy plumbing copper fitting brush, 1 in L Brush (00549)
- SCHAEFER BRUSH DRYER VENT BRUSH 20 FT (37420I)
- SCHAEFER BRUSH Fitting Brush Economy plumbing copper fitting brush, 1 in L Brush (00548)
- Schaefer Brush Brushes