Shop All Brushes
Schaefer Brush
Stainless Steel Premium plumbing copper fitting brush, Plastic
Mfr # 00931
Zoro # G9501591
product price: $5.95
/ea
Sold in multiples of 12 for $71.40
$71.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Fitting Brush
- Bristle Material Stainless Steel
- Handle Material Plastic
- Features 1 in ID Size; 0.008 in Filament Diameter; Double Spiral or Double Stem Construction
Product Information
- Brand Schaefer Brush
- MFR # 00931
- Zoro # G9501591
- UPC # 011812009495
- Country of Origin United States
- Category Brushes
Details
Brush Type | Fitting Brush |
Bristle Material | Stainless Steel |
Handle Material | Plastic |
Item | Premium plumbing copper fitting brush |
Features | 1 in ID Size; 0.008 in Filament Diameter; Double Spiral or Double Stem Construction |
Description
Premium plumbing copper fitting brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 3 gal Round Bucket, 12 1/2 in Dia, Yellow, Polypropylene (48LZ06)
- VIKAN Color Coded Handle, 1 1/4 in Dia, White, Polypropylene (29685)
- 3M Floor Finish Appl. Pad, Flat, Cut, PK10 (55435)
- UNISAN 1.25 in String Wet Mop, Looped-End, Blue, Cotton/Synthetic, PK12 (UNS 903BL)
- SCHAEFER BRUSH Stainless Steel Premium plumbing copper fitting brush, Plastic (00924)
- SCHAEFER BRUSH Standard refrigeration copper fitting brush, 1-1/4 in L Brush, Plastic (00825)
- SCHAEFER BRUSH COPPER TUBING CLEANING BRUSH 1/2 IN (00646SX)
- SCHAEFER BRUSH Tube and Pipe Brush, 11 in L Handle, 4 in L Brush, Black, Wire, 15 in L Overall (14582GS)
- SCHAEFER BRUSH Fitting Brush Economy plumbing copper fitting brush, 1 in L Brush (00545)
- SCHAEFER BRUSH Tube and Pipe Brush, 6 in L Handle, 2 in L Brush, Silver, Wire, 8 in L Overall (01024GS)
- TANIS BRUSH Brush, Scratch, Plastic HandleHorseHair, 5-3/4 in L Handle, 1-1/2 in L Brush, Plastic (00034)
- Schaefer Brush Brushes