Shop All Brushes
Schaefer Brush
Stainless Steel Premium plumbing copper fitting brush, Plastic
Mfr # 00924
Zoro # G9501445
product price: $3.29
/ea
Sold in multiples of 12 for $39.48
$39.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Fitting Brush
- Bristle Material Stainless Steel
- Handle Material Plastic
- Features 1/8 in ID Size; 0.005 in Filament Diameter; Double Spiral or Double Stem Construction
Product Information
- Brand Schaefer Brush
- MFR # 00924
- Zoro # G9501445
- UPC # 011812009433
- Country of Origin United States
- Category Brushes
Details
Brush Type | Fitting Brush |
Bristle Material | Stainless Steel |
Handle Material | Plastic |
Item | Premium plumbing copper fitting brush |
Features | 1/8 in ID Size; 0.005 in Filament Diameter; Double Spiral or Double Stem Construction |
Description
Premium plumbing copper fitting brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Brush, Counter, White Nylon For - Part# Carl40480Ec02 (CARL40480EC02)
- INTEPLAST GROUP 16 gal Trash Bags, 24 in x 33 in, Light-Duty, 5 microns, Natural, 1000 PK (EC2433N)
- PURELL 1500 ml Foam Hand Soap Cartridge, 4 PK (8565-04)
- TOTER 96 gal Trash Can, Blue (ANA96)
- SCHAEFER BRUSH Stainless Steel Premium plumbing copper fitting brush, Plastic (00929)
- SCHAEFER BRUSH Standard refrigeration copper fitting brush, 1-1/4 in L Brush, Plastic (00825)
- SCHAEFER BRUSH Standard refrigeration copper fitting brush, 1-1/4 in L Brush, Plastic (00827)
- SCHAEFER BRUSH Tube and Pipe Brush, 6 in L Handle, 2 in L Brush, Yellow, Wire, 8 in L Overall (01046GS)
- SCHAEFER BRUSH Stainless Steel Premium plumbing copper fitting brush, Plastic (00932)
- SCHAEFER BRUSH Flux, Glue, Dope Brush, Tin, 144 PK (10001)
- DRILLBRUSH BBQ Accessories - Grill Accessories - Grill Brush - Rust Remover (5in-S-K-QC-DB)
- Schaefer Brush Brushes