Shop All Brushes
Schaefer Brush
Premium refrigeration copper fitting brush, 1-1/4 in L Brush, Plastic, 12 PK
Mfr # 00930
Zoro # G9501375
product price: $5.69
/pk 12, $0.47/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Fitting Brush
- Brush Length 1-1/4 in
- Bristle Material Stainless Steel
- Handle Material Plastic
- Features 1 in OD Size; 6-5/8 in Overall Length; 0.008 in Filament Diameter; Double Spiral or Double Stem Construction
Product Information
- Brand Schaefer Brush
- MFR # 00930
- Zoro # G9501375
- UPC # 011812009303
- Country of Origin United States
- Category Brushes
Dimensions
Brush Length | 1-1/4 in |
Details
Brush Type | Fitting Brush |
Bristle Material | Stainless Steel |
Handle Material | Plastic |
Item | Premium refrigeration copper fitting brush |
Features | 1 in OD Size; 6-5/8 in Overall Length; 0.008 in Filament Diameter; Double Spiral or Double Stem Construction |
Description
Premium refrigeration copper fitting brush, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 10 to 32 oz WaveBrake Down Press Mop Wringer, Yellow, Plastic (2064959)
- QUICKIE Plastic Wide Mouth Dust Pan (413PDQ4)
- TOUGH GUY 36 in L Dust Mop, 20 oz Dry Wt, Tabs/Pockets Connection, Cut-End, Blue, Cotton (1TZD7)
- RUBBERMAID COMMERCIAL Air Freshener Refill, Mountain Peaks, PK4 (FG4012461)
- SCHAEFER BRUSH Standard plumbing copper fitting brush, 1 in L Brush, Plastic (00649)
- SCHAEFER BRUSH Fitting Brush Economy plumbing copper fitting brush, 1 in L Brush (00548)
- SCHAEFER BRUSH Tube and Pipe Brush, 6 in L Handle, 2 in L Brush, Silver, Wire, 8 in L Overall (01024GS)
- SCHAEFER BRUSH Stainless Steel Premium plumbing copper fitting brush, Plastic (00926)
- SCHAEFER BRUSH Stainless Steel Premium plumbing copper fitting brush, Plastic (00932)
- SCHAEFER BRUSH Fiberglass Flux, Glue, Dope Brush, Tin (10033)
- TOUGH GUY Tube Brush, 5 in L Brush, 7 1/2 in L Overall (3EDK3)
- Schaefer Brush Brushes