Shop All HVAC Brushes
Schaefer Brush
Condenser Brush, 7/8" dia., Nylon
Mfr # 43728
Zoro # G9502221
original price:
$6.49
11% off
new price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 7/8" Brush Diameter; 12-24 Female Thread; 0.022" Filament Diameter; Single Spiral or Single Stem Construction
- Bristle Material Nylon
- Brush Length 4"
Product Information
- Brand Schaefer Brush
- MFR # 43728
- Zoro # G9502221
- UPC # 011812437281
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length | 4" |
Details
Item | Tube Brush |
Features | 7/8" Brush Diameter; 12-24 Female Thread; 0.022" Filament Diameter; Single Spiral or Single Stem Construction |
Bristle Material | Nylon |
Description
Tube Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Downblast Vent, Belt Drive, 24-1/2 In (7A666)
- CRANE USA 4-in-1 Top Fill Humidifier with Sound Machine, Clear/White (EE-5306CW)
- HONEYWELL Th6320U2008 24V T6 Pro (TH6320U200)
- LIEBERT AIR FLOW SENSING SWITCH OPEN (172296P1)
- SCHAEFER BRUSH Flue Brush, 1-3/4" dia., Tempered Wire (43316)
- SCHAEFER BRUSH Flue Brush, 1-1/4" dia., Tempered Wire (43312)
- SCHAEFER BRUSH Condenser Brush, 9/16" dia., Nylon (43713)
- SCHAEFER BRUSH Condenser Brush, 1/2" dia., SS (43510)
- SCHAEFER BRUSH Condenser Fin Whisk Brush, 6-1/2" OAL (02026)
- SCHAEFER BRUSH Flue Brush, 2-1/4" dia., Tempered Wire (43322)
- TOUGH GUY Condenser, Dia 1/4, 8 32 (M)Thread, L 4 1/2 (3HHC3)
- Schaefer Brush HVAC Brushes