Shop All HVAC Brushes
Schaefer Brush
Condenser Brush, 3/8" dia., SS
Mfr # 43504
Zoro # G9502495
original price:
$13.50
19% off
new price: $10.89
/ea
Sold in multiples of 6 for $65.34
$65.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Length 4"
- Features 3/8" Brush Diameter; 12-24 Female Thread; 0.005" Filament Diameter; Single Spiral or Double Stem Construction
- Bristle Material Stainless Steel
Product Information
- Brand Schaefer Brush
- MFR # 43504
- Zoro # G9502495
- UPC # 011812435041
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length | 4" |
Details
Item | Tube Brush |
Features | 3/8" Brush Diameter; 12-24 Female Thread; 0.005" Filament Diameter; Single Spiral or Double Stem Construction |
Bristle Material | Stainless Steel |
Description
Tube Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 19.75" x 21" x 1", 4 Pack (FB19.75X21A_4)
- FIREYE Connector Cable 4 ft. (ED512-4)
- WHITE-RODGERS Integrated Furnace Ctl (50A65 843S1)
- ZORO SELECT Evaporative Cooling Pad, 40x12x28 in. (4KAZ8)
- SCHAEFER BRUSH Flue Brush, 2" dia., SS (43845)
- SCHAEFER BRUSH Flue Brush, 1-1/2" dia., SS (43839)
- SCHAEFER BRUSH Flue Brush, 1-3/4" dia., Tempered Wire (43316)
- SCHAEFER BRUSH Flue Brush, 1-1/2" dia., Tempered Wire (43314)
- SCHAEFER BRUSH Condenser Brush, 3/8" dia., Nylon (43704)
- SCHAEFER BRUSH Flue Brush, 1" dia., Tempered Wire (43308)
- SCHAEFER BRUSH Condenser Brush, 5/8" dia., Nylon (43716)
- Schaefer Brush HVAC Brushes