Shop All HVAC Brushes
Schaefer Brush
Condenser Brush, 1/4" dia., SS
Mfr # 43502
Zoro # G9502556
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Length 3"
- Bristle Material Stainless Steel
- Features 1/4" Brush Diameter; 8-32 Female Thread; 0.005" Filament Diameter; Single Spiral or Double Stem Construction
Product Information
- Brand Schaefer Brush
- MFR # 43502
- Zoro # G9502556
- UPC # 011812435027
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length | 3" |
Details
Item | Tube Brush |
Bristle Material | Stainless Steel |
Features | 1/4" Brush Diameter; 8-32 Female Thread; 0.005" Filament Diameter; Single Spiral or Double Stem Construction |
Description
Tube Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Adjustable Nipple, 14 in Duct Dia, Galvanized Steel, 20 GA, 14" W, 10-5/8" L, 14" H (8040207310)
- ADICIONES 23 in. Oscillating Tower Ceramic Heater with RemoteBlack (AD1796141)
- MASTER FLOW Master Flow AIC14WW Rotary Turbine Ventilator, Aluminum, Weathered Wood (AIC14WW)
- MCDONNELL & MILLER Low Water Cut Out, 4-1/8in Insertion (69)
- SCHAEFER BRUSH Condenser Brush, 5/8" dia., Nylon (43716)
- SCHAEFER BRUSH Condenser Brush, 1/2" dia., SS (43510)
- SCHAEFER BRUSH Condenser Fin Whisk Brush, 6-1/2" OAL (02026)
- SCHAEFER BRUSH Flue Brush, 2-3/4" dia., Tempered Wire (43326)
- SCHAEFER BRUSH Flue Brush, 4" dia., Tempered Wire (43338)
- SCHAEFER BRUSH Flue Brush, 1-1/2" dia., Tempered Wire (43314)
- TOUGH GUY Furnace Brush, Dia 3/4 to 1 1/2, Length 28 (3ECX9)
- Schaefer Brush HVAC Brushes