Shop All Fan Parts
Schaefer
Blade Poly 20 In 4-Wing 5/8 In Bore
Mfr # PFB-204-40
Zoro # G9595801
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Blade Material: Polypropylene; Max RPM: 1725
- Fits Brand Schaefer
- For Use With Mfr. Model Number GHC2000-1, GHC2000-1-3, GPFM204P12, GPFM204P13-3
Product Information
Details
Features | Blade Material: Polypropylene; Max RPM: 1725 |
Fits Brand | Schaefer |
Item | Blade Poly 20 In 4-Wing 5/8 In Bore |
For Use With Mfr. Model Number | GHC2000-1, GHC2000-1-3, GPFM204P12, GPFM204P13-3 |
Description
Blade Poly 20 In 4-Wing 5/8 In Bore, For Use With Grainger Item Number 5AFC8, 5AFC9, 5AFD4, 5AFD5, For Use With Mfr. Model Number GHC2000-1, GHC2000-1-3, GPFM204P12, GPFM204P13-3, Fits Brand Schaefer
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 94" Hydronic Electric Baseboard Heater, White, 1500/2000W, 208/240V (3UG29)
- WHITE-RODGERS Relay, Electric Heat (24A01G003S1)
- NU-CALGON Lubricating Oil, Can, 12 oz. (61105)
- GC VALVES Vlv Repair Kitrepair Kit + Plunger/Tube (KS211AF02C5CG4)
- SCHAEFER Motor 1/4HP 115V 60Hz 1Phase 2Speed (CS240)
- SCHAEFER Motor 1/2HP 230/460V 50/60Hz 3Phase (CS8123)
- SCHAEFER Motor 1HP 115/230V 50/60Hz 1Ph 1Spd (CS782)
- SCHAEFER Blade Galvanized 36 In 5-Wing 1 In Bore (GFB-365)
- SCHAEFER Blade Galvanized 24 In 5Wing 5/8 In Bore (GFB-245-24)
- SCHAEFER Blade Poly 12 In 6-Wing 1/2 In Bore (PFB-126-45)
- ERIE Zone Valve, 2W, N/C, 24V, On/Off, End Switch (VT2343G13A02A0F)
- Schaefer Fan Parts